WELDING HOSE REEL: 75 FT (⅜ IN I.D.), 9/16 IN F UNF, 200 PSI MAX OP PRESSURE, ALUMINUM
WELDING HOSE REEL: 75 FT (⅜ IN I.D.), 9/16 IN F UNF, 200 PSI MAX OP PRESSURE, ALUMINUM
REELCRAFT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Retractable spring hose reel. Height: 25-3/8 inch. Hose: 1/4 inch - 75 ft. Hose outlet: 9/16 inch-18 F. Maximum pressure: 200 PSI. Reel inlet: 9/16 inch-18 F. Can be used with oxygen/acetylene, Mapp, propane, natural, and other fuel gases. Oxygen line and gas line have separate input connections. Twin line hoses meet R.M.A and C.G.A Type V.D. grade T specifications for flame resistance and burst strength.
Technical Specs
Item Welding Hose Reel
Hose Grade T
Minimum Operating Pressure 0 psi
Combination Type Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane
For Dual Hose Yes
Hose Return Speed Control No
Hose 1 Colour Red
Hose 1 Fitting A Gender Female
Hose 1 Fitting A Size 9/16 in
Hose 1 Fitting B Gender Female
Hose 1 Fitting B Size 9/16 in
Hose 1 Inside Diameter 3/8 in
Hose 1 Outside Diameter 5/8 in
Hose 2 Colour Green
Hose 2 Fitting A Gender Female
Hose 2 Fitting A Size 9/16 in
Hose 2 Fitting B Gender Female
Hose 2 Fitting B Size 9/16 in
Hose 2 Inside Diameter 3/8 in
Hose 2 Outside Diameter 5/8 in
Swivel Material Aluminum
Mounting Location Ceiling, Floor, Wall
Latch Type Locking
Reel Material Steel
Base Motion Type Stationary
Fasteners Included No
Includes Leader Hose No
Minimum Operating Temperature -40 Degrees F
Mount Base Width 12 in
Mounting Hole Center to Center Height 6 in
Overall Height 25 3/8 in
Overall Width 12 1/4 in
Reel Width 8 3/8 in
Spiral Hose Guard No
Features Welded Steel Base
Hose Reel Primary Application Welding
Maximum Operating Pressure 200 psi
Hose Capacity 75 ft (3/8 in ID)
Drive Type Spring Return
Hose Reel Type Vehicle, Wall Mount Hose Reel
Includes Hose Yes
Hose 1 Cover Material Rubber
Hose 1 Fitting A Material Brass
Hose 1 Fitting A Type UNF
Hose 1 Fitting B Material Brass
Hose 1 Fitting B Type UNF
Hose 1 Length 75 ft
Hose 1 Tube Material Rubber
Hose 2 Cover Material Rubber
Hose 2 Fitting A Material Brass
Hose 2 Fitting A Type UNF
Hose 2 Fitting B Material Brass
Hose 2 Fitting B Type UNF
Hose 2 Length 75 ft
Hose 2 Tube Material Rubber
Enclosed No
Reel Colour Red
Seal Material Buna
Reel Finish Powder Coated
Bearing Construction Ball
Include Hose Stop Yes
Maximum Operating Temperature 150 Degrees F
Mount Base Height 12 in
Mount Hole Diameter 1/2 in
Mounting Hole Center to Center Width 10 in
Overall Length 24 in
Reel Diameter 15 in
Speed Limited Retraction No
Weight 99 lb
Standards R.M.A. and C.G.A. Type V.D. Specifications
Alternate Products
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,163.73
/ EACH
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,220.55
/ EACH