!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE REEL SPRING RETRACT 3/8INX25FT

HOSE REEL SPRING RETRACT 3/8INX25FT

REELCRAFT

HOSE REEL SPRING RETRACT 3/8INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL SPRING RETRACT 3/8INX25FT

HOSE REEL SPRING RETRACT 3/8INX25FT

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $548.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLC4625OLP
  • Mfr. Model # 4625OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1590
  • Shipping Weight 19.1 lbs

Product Details

Premium industrial reel is very durable with a quiet speed latch mechanism offering quiet operation combined with latch cam technology. Features compact design, corrosion resistant, extended life and for versatile applications.

Technical Specs

  • Item Hose Reel
  • Enclosed No
  • Hose Inside Dia. 3/8 in
  • Reel Material Steel
  • Overall Height 12.875 in
  • Overall Width 5.625 in
  • Swivel Material Zinc Dichromate/Copper/Brass
  • Reel Finish Powder Coated
  • Bearing Construction Permanently Lubricated
  • Includes Hose and Ball Stop
  • Drive Type Spring Return
  • Includes Hose Yes
  • Hose Length 25 ft
  • Mounting Location Wall, Floor, Ceiling, or Truck
  • Overall Length 12.375 in
  • Hose Tube Material PVC
  • Swivel Inlet Type NPT
  • Latch Type Quiet Speed Latch
  • Maximum Operating Temperature 150 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list