!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING RETURN HOSE REEL: 50 FT (1 IN I.D.), ¾ IN MNPT, 250 PSI MAX, RED, INCLUDES HOSE

SPRING RETURN HOSE REEL: 50 FT (1 IN I.D.), ¾ IN MNPT, 250 PSI MAX, RED, INCLUDES HOSE

REELCRAFT

SPRING RETURN HOSE REEL: 50 FT (1 IN I.D.), ¾ IN MNPT, 250 PSI MAX, RED, INCLUDES HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING RETURN HOSE REEL: 50 FT (1 IN I.D.), ¾ IN MNPT, 250 PSI MAX, RED, INCLUDES HOSE

SPRING RETURN HOSE REEL: 50 FT (1 IN I.D.), ¾ IN MNPT, 250 PSI MAX, RED, INCLUDES HOSE

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,788.48 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCD84050OLP
  • Mfr. Model # D84050OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1590
  • Shipping Weight 103.0 lbs

Product Details

Heavy industrial reel, base and arms are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. Features compact design, substantial support and hose & bumper included.

Technical Specs

  • Item Spring Return Hose Reel
  • Maximum Operating Pressure 250 psi
  • Drive Type Spring Return
  • Includes Hose Yes
  • Hose Length 50 ft
  • Mounting Location Ceiling, Floor, Truck, Wall
  • Overall Height 25 3/8 in
  • Overall Width 15 3/4 in
  • For Dual Hose No
  • Hose Cover Material PVC
  • Hose Fitting A Material Brass
  • Hose Fitting A Type NPT
  • Hose Fitting B Material Brass
  • Hose Fitting B Type NPT
  • Hose Reel Type Ceiling, Floor, Vehicle, Wall Mount Hose Reel
  • Base Motion Type Stationary
  • Number of Guide Arms Double Arm
  • Reel Colour Red
  • Swivel Material Nickel Plated Steel
  • Swivel Outlet Gender Male
  • Swivel Outlet Thread Size 1"-11 1/2
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1"-11 1/2
  • Reel Finish Powder Coated
  • Latch Type Spring Loaded
  • Maximum Operating Temperature 150 Degrees F
  • Features Heavy Duty
  • Includes Hose Stop Yes
  • Minimum Operating Temperature 32 Degrees F
  • Mount Base Width 9 11/32 in
  • Mounting Hole Center to Center Height 10 1/2 in
  • Reel Diameter 15 1/2 in
  • Includes Hose, Bumper
  • Fitting Size 3/4 in x 3/4 in
  • Overall Dimensions 24 in L x 15 3/4 in W x 25 3/8 in H
  • Hose Reel Primary Application Air, Water
  • Hose Capacity 50 ft (1 in ID)
  • Enclosed No
  • Hose Inside Dia. 1 in
  • Reel Material Carbon Steel
  • Speed Limited Retraction No
  • Overall Length 24 in
  • Corrosion-Resistant Yes
  • Hose Colour Red
  • Hose Fitting A Gender Male
  • Hose Fitting A Size 3/4 in
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 3/4 in
  • Hose Outside Dia. 1 3/8 in
  • Hose Tube Material PVC
  • Pedestal Type Dual Pedestal
  • Number of Mount Holes 4
  • Twin Hose Compatible No
  • Swivel Inlet Type NPT
  • Swivel Outlet Size 1 in
  • Swivel Outlet Type NPT
  • Swivel Inlet Size 1 in
  • Reel Width 15 3/4 in
  • Weight 103 lb
  • Bearing Construction Ball
  • Fasteners Included No
  • Spiral Hose Guard No
  • Includes Leader Hose No
  • Mount Base Height 12 in
  • Mounting Hole Center to Center Width 7 7/8 in
  • Mount Hole Diameter 1/2 in
  • Fitting Type NPT x NPT
  • Fitting Gender Male x Male
  • Hose End Configuration 3/4 in MNPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list