SPRING RETURN HOSE REEL: 50 FT (1 IN I.D.), 300 PSI MAX, 24 IN L X 12 IN W X 25½ IN H
SPRING RETURN HOSE REEL: 50 FT (1 IN I.D.), 300 PSI MAX, 24 IN L X 12 IN W X 25½ IN H
COXREELS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spring return hose reel meets the standards for CE, has a length of 24 inches, a width of 12 inch, a maximum operating pressure of 300 psi and is blue, has an operating temperature of -40 Degrees F to 150 Degrees F, is resistant to corrosion and has a powder coated finish/coating.
Technical Specs
Item Spring Return Hose Reel
Drive Type Spring Return
Enclosed Not Enclosed
Pedestal Type Dual Pedestal
Overall Height 25 1/2 in
Overall Width 12 in
Reel Finish Powder Coated
Reel Colour Blue
Swivel Outlet Size 1 in
Swivel Outlet Type NPT
Swivel Inlet Size 1 in
Swivel Inlet Type NPT
Latch Type Locking
Maximum Operating Temperature 150 Degrees F
Mount Base Height 9 in
Mounting Hole Center to Center Width 7 in
Mounting Hole Center to Center Height 8 in
Number of Mount Holes 4
Reel Width 12 in
Weight 77 lb
Standards CE
Maximum Operating Pressure 300 psi
Corrosion-Resistant Corrosion-Resistant
Mounting Location Bench, Floor, Truck, Wall
Number of Guide Arms Double Arm
Overall Length 24 in
Reel Material Steel
Speed Limited Retraction No Speed Limited Retraction
Swivel Material Brass
Swivel Outlet Thread Size 1"-11 1/2
Swivel Outlet Gender Female
Swivel Inlet Thread Size 1"-11 1/2
Swivel Inlet Gender Female
Bearing Construction Permanently Lubricated
Minimum Operating Temperature -40 Degrees F
Mount Base Width 8 in
Base Motion Type Stationary
Mount Hole Diameter 1/2 in
Reel Diameter 24 in
Twin Hose Compatible Not Twin Hose Compatible
Vacuum Rating 29 in Hg
Country of Origin United States
(subject to change)
Alternate Products
COXREELS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,959.95
/ EACH