SPRING RETURN HOSE REEL: 50 FT (⅜ IN I.D.), ⅜ IN MNPT X ¼ IN MNPT, 300 PSI MAX OP PRESSURE
SPRING RETURN HOSE REEL: 50 FT (⅜ IN I.D.), ⅜ IN MNPT X ¼ IN MNPT, 300 PSI MAX OP PRESSURE
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 1/4 In. (M)NPT x 1/2 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Copper Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Height 17 In., Length 17-3/4 In., Width 7 In., Hose Material Rubber, Hose Included Y
Technical Specs
- Item Spring Return Hose Reel
- Maximum Operating Pressure 300 psi
- Drive Type Spring Return
- Includes Hose Yes
- Hose Length 50 ft
- Mounting Location Ceiling, Floor, Wall
- Overall Height 17 in
- Overall Width 7 in
- For Dual Hose No
- Hose Cover Material Rubber
- Hose Fitting A Material Brass
- Hose Fitting A Type NPT
- Hose Fitting B Size 1/4 in
- Hose Outside Dia. 11/16 in
- Hose Tube Material Rubber
- Number of Guide Arms Single Arm
- Reel Colour Green
- Swivel Inlet Type NPT
- Swivel Outlet Thread Size 3/8 in
- Swivel Inlet Gender Female
- Reel Width 4 3/4 in
- Weight 29.5 lb
- Bearing Construction Permanently Lubricated
- Fasteners Included No
- Includes Hose Stop Yes
- Minimum Operating Temperature -4 Degrees F
- Mount Base Width 5 45/64 in
- Mounting Hole Center to Center Height 5 in
- Reel Diameter 16 3/16 in
- Hose End Configuration 3/8 in MNPT x 1/4 in MNPT
- Hose Reel Primary Application Air, Water
- Hose Capacity 50 ft (3/8 in I.D.)
- Enclosed No
- Hose Inside Dia. 3/8 in
- Reel Material Steel
- Speed Limited Retraction No
- Overall Length 17 3/4 in
- Corrosion-Resistant Yes
- Hose Colour Black
- Hose Fitting A Gender Male
- Hose Fitting A Size 3/8 in
- Hose Fitting B Gender Male
- Hose Fitting B Type NPT
- Hose Reel Type Wall Mount Hose Reel
- Base Motion Type Stationary
- Number of Mount Holes 4
- Swivel Material Brass
- Swivel Outlet Gender Female
- Swivel Outlet Type NPT
- Swivel Inlet Thread Size 1/2 in
- Reel Finish Powder Coated
- Latch Type Locking
- Maximum Operating Temperature 140 Degrees F
- Spiral Hose Guard No
- Includes Leader Hose No
- Mount Base Height 6 in
- Mounting Hole Center to Center Width 4 in
- Mount Hole Diameter 1/2 in
- Includes Hose
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.41
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.62
/ EACH
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.52
/ EACH
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.67
/ EACH
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.47
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.05
/ EACH
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,451.14
/ EACH
-
LINCOLN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$477.29
/ EACH