!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORM GEAR HOSE CLAMP, 201 STAINLESS STEEL, 1¼ IN TO 2¼ IN CLAMPING DIA, SAE # 28, 10 PK

WORM GEAR HOSE CLAMP, 201 STAINLESS STEEL, 1¼ IN TO 2¼ IN CLAMPING DIA, SAE # 28, 10 PK

APPROVED VENDOR

WORM GEAR HOSE CLAMP, 201 STAINLESS STEEL, 1¼ IN TO 2¼ IN CLAMPING DIA, SAE # 28, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORM GEAR HOSE CLAMP, 201 STAINLESS STEEL, 1¼ IN TO 2¼ IN CLAMPING DIA, SAE # 28, 10 PK

WORM GEAR HOSE CLAMP, 201 STAINLESS STEEL, 1¼ IN TO 2¼ IN CLAMPING DIA, SAE # 28, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.04 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16P278
  • Mfr. Model # 5228070
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Worm Gear Hose Clamp
  • Min. Clamp Dia. 1 1/4 in
  • SAE Number 28
  • Thickness 0.022"
  • Hose Clamp Band Material 201 Stainless Steel
  • Hose Clamp Housing Material Plated Carbon Steel
  • Band Slots Rectangular
  • Metric Dia. Max. 57 mm
  • Clamp Type Interlocked
  • Max. Clamp Dia. 2 1/4 in
  • Hose Clamp Band Width 1/2"
  • Screw Size 5/16"
  • Hose Clamp Screw Material Plated Carbon Steel
  • Hose Clamp Install Torque 35 in-lbs
  • Metric Dia. Min. 32 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list