HYDRAULIC HOSE ADAPTER, ⅞ X 1 IN FITTING, MALE X MALE, ORB X JIC, RIGID, STRAIGHT
HYDRAULIC HOSE ADAPTER, ⅞ X 1 IN FITTING, MALE X MALE, ORB X JIC, RIGID, STRAIGHT
EATON AEROQUIP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This hydraulic hose adapter meets the standards for SAE/JIC, has a length of 2.04 inch, a maximum operating pressure of 3,500 psi @ 70 Degrees F and is made of 12L14, 12L15-grade carbon steel x carbon steel and has an ORB x JIC connection type. This hydraulic hose adapter includes an O-ring.
Technical Specs
Item Hydraulic Hose Adapter
Fitting Shape Straight
Max. Working Pressure @ 70 F 3,500 psi
Crimpable Non-Crimpable
Hose Fitting B Gender Male
Hose Fitting B Size 1 in
Hose Fitting B Connection Type JIC
Fitting Material Carbon Steel x Carbon Steel
Standards SAE/JIC
For Hose Type Hydraulic
Fitting Movement Rigid
Includes O-Ring O-Ring Included
Hose Fitting A Gender Male
Hose Fitting A Size 7/8 in
Hose Fitting A Connection Type ORB
Overall Length 2.04 in
Material Grade 12L14, 12L15
Fitting Connection Type ORB x JIC
Country of Origin Taiwan
(subject to change)