!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLE SAW KIT, 30 PIECES, ¾ IN TO 6 IN SAW SIZE RANGE, 1½ IN MAX CUTTING DP, BI-METAL

HOLE SAW KIT, 30 PIECES, ¾ IN TO 6 IN SAW SIZE RANGE, 1½ IN MAX CUTTING DP, BI-METAL

WESTWARD

HOLE SAW KIT, 30 PIECES, ¾ IN TO 6 IN SAW SIZE RANGE, 1½ IN MAX CUTTING DP, BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLE SAW KIT, 30 PIECES, ¾ IN TO 6 IN SAW SIZE RANGE, 1½ IN MAX CUTTING DP, BI-METAL

HOLE SAW KIT, 30 PIECES, ¾ IN TO 6 IN SAW SIZE RANGE, 1½ IN MAX CUTTING DP, BI-METAL

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $455.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW12G709
  • Mfr. Model # 12G709
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 270
  • Shipping Weight 17.45 lbs

Product Details

Hole Saw Set, Bi-Metal, 30pcs, Bi-Metal, Hss M3+6150 Steel, Number of Pieces 30, Teeth Positive Rake Variable Pitch, Teeth per Inch 4/6, Use Arbor 4XJ18, 4XJ22, 4XJ24, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Stainless Steel, Wood And Plastics

Technical Specs

  • Item Hole Saw Kit
  • Materials Cut Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Stainless Steel, Wood, Plastics
  • Tooth Material Bi-Metal
  • Max. Cutting Depth 1 1/2 in
  • Number of Hole Saws 24
  • Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in
  • Shank Size 1/4 in Hex, 7/16 in Hex
  • Number of Pieces 30
  • Primary Material Application Metal
  • Arbor Design Included
  • Teeth per Inch 4/6
  • Impact Rated No
  • Saw Size Range 3/4 in to 6 in
  • Thread Size 1/2"-20, 5/8"-18
  • Pilot Drill Size 1/4 in dia x 3 in L, 1/4 in dia x 4 5/16 in L
  • Includes 12 in Extension, (2)1/4 in x 110 mm HSS 9341 Pilot Drills, (3)Arbors With HSS Pilot Drill, 1/4 in Round Shank 1/2-20UNF, 7/16 in Hex Shank 1/2-20UNF, 7/16 in Hex Shank 5/8-18UNF, Aluminum Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list