!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Primary Material Application
Arbor Design
Tooth Material
Saw Size Range
Number of Pieces
Max. Cutting Depth
Impact Rated

Metal-Cutting Hole Saw Kits

Metal-cutting hole saw kits include a selection of hole saw sizes and an arbour and pilot bit. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbour holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.

https://catalogue.grainger.ca/?hybris=true

20 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • HOLE SAW KIT, 29 PIECES, ¾ IN TO 4¾ IN SAW SIZE RANGE, 1⅝ IN MAX CUTTING DEPTH
  • Item # MTL49-22-4185
  • Mfr. Model # 49-22-4185
  • EHC: EHC :
  • Twenty-eight piece all purpose ice hardened hole saw kit. Twenty-two hole saws: 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/8, 2-1/4, 2-1/2, 2-5/8, 3, 3-1/4, 3-3/8, 3-5/8, 3-3/4, 4-1/8, 4-1/4, 4-1/2, 4-3/4 inches. Includes three arbors and three bits.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • MILWAUKEE
  • HOLE SAW KIT, 16 PIECES, ¾ IN TO 4¾ IN SAW SIZE RANGE, 1⅝ IN MAX CUTTING DEPTH
  • Item # MTL49-22-4105
  • Mfr. Model # 49-22-4105
  • EHC: EHC :
  • Nineteen piece master electrician's hardened hole saw kit. Fourteen hole saw: 3/4, 7/8, 1-1/8, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/4, 2-1/2, 2-5/8, 3, 3-5/8, 4-1/8, 4-3/4 inches. Includes two arbors, three drills, one adapter and one spacer.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • WESTWARD
  • HOLE SAW KIT, 19 PIECES, ¾ IN TO 4½ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH
  • Item # WSW1VXK4
  • Mfr. Model # 1VXK4
  • EHC: EHC :
  • Hole Saw Kit, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Number of Pieces 19, Includes Hole Saws: 3/4 In., 7/8 In., 1-1/8 In., 1-3/8 In., 1-1/2 In., 1-3/4 In., 2 In., 2-1/4 In., 2-1/2 In., 3 In., 3-1/4 In., 3-5/8 In., 3-3/4 In., 4-1/4 In., 4-1/2 In., (3) Arbors, (1) 12 In. Extension, Case

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • WESTWARD
  • HOLE SAW KIT, 8 PIECES, ¾ IN TO 2¼ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH
  • Item # WSW12G708
  • Mfr. Model # 12G708
  • EHC: EHC :
  • Hole Saw Set, Bi-Metal, Hss M3+6150 Steel, Number of Pieces 8, Teeth Positive Rake Variable Pitch, Teeth per Inch 4/6, Use Arbor 4XJ22, 4XJ24, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Stainless Steel, Wood And Plastics, Includes Hole Saws: 3/4 In., 7/8 In., 1-1/8 In., 1-1/2 In., 1-3/4 In., 2-1/4 In., (2) Arbors, Case

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • WESTWARD
  • HOLE SAW KIT, 30 PIECES, ¾ IN TO 6 IN SAW SIZE RANGE, 1½ IN MAX CUTTING DP, BI-METAL
  • Item # WSW12G709
  • Mfr. Model # 12G709
  • EHC: EHC :
  • Hole Saw Set, Bi-Metal, 30pcs, Bi-Metal, Hss M3+6150 Steel, Number of Pieces 30, Teeth Positive Rake Variable Pitch, Teeth per Inch 4/6, Use Arbor 4XJ18, 4XJ22, 4XJ24, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Stainless Steel, Wood And Plastics

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 270
  • MILWAUKEE
  • HOLE SAW KIT, 12 PIECES, ¾ IN TO 2⅝ IN SAW SIZE RANGE, BI-METAL, 3.5 TEETH PER INCH
  • Item # MTL49-22-4143
  • Mfr. Model # 49-22-4143
  • EHC: EHC :
  • This hole saw kit includes 1½ inch, 1⅛ inch, 1¾ inch, 2¼ inch, 2⅛ inch, 2⅝ inch, ¾ inch, ⅞ inch, large thread quick change arbor, 7/16 inch shank, small thread arbor, ⅜ inch shank, two HSS pilot bit ¼ inch x 3½ inch, case. It is for general purpose use, including on metals, plastics and composites, wood. Plus it has bi-metal teeth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • HOLE SAW KIT, 12 PIECES, ¾ IN TO 2½ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH
  • Item # WSW1VXK3
  • Mfr. Model # 1VXK3
  • EHC: EHC :
  • Hole Saw Kit, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Number of Pieces 12, Includes Hole Saws: 3/4 In., 7/8 In., 1-1/8 In., 1-3/8 In., 1-1/2 In., 1-3/4 In., 2 In., 2-1/4 In., 2 -1/2 In., (2) Arbors, (1) 12 In. Extension, Case

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
  • WESTWARD
  • HOLE SAW KIT, 7 PIECES, ⅞ IN TO 1½ IN SAW SIZE RANGE, 1½ IN MAX CUTTING DEPTH
  • Item # WSW29VX19
  • Mfr. Model # 29VX19
  • EHC: EHC :
  • This hole saw kit includes seven pieces. It has a 7/16 inch hex shank. This hole saw kit is designed for use with metal, metal, plastics, sheet metal, and wood. It includes adapter nut, arbor 29VU99 with pilot drill. Plus, it has bi-metal teeth and a 1/2"-20 tip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 269
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list