!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HID BALLAST KIT, 750 W BULB MAX, PULSE START, 277/347/480V AC, ANSI CODE M149

HID BALLAST KIT, 750 W BULB MAX, PULSE START, 277/347/480V AC, ANSI CODE M149

PHILIPS

HID BALLAST KIT, 750 W BULB MAX, PULSE START, 277/347/480V AC, ANSI CODE M149 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BALLAST KIT, 750 W BULB MAX, PULSE START, 277/347/480V AC, ANSI CODE M149

HID BALLAST KIT, 750 W BULB MAX, PULSE START, 277/347/480V AC, ANSI CODE M149

PHILIPS

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ND73
  • Mfr. Model # 71A64F2-001D
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.15 lbs

Product Details

This Advance series hid ballast kit is made of steel and it is for use with metal halide hid bulbs. In addition, it includes a capacitor, coil, core, hardware, ignitor, and mounting bracket. Plus it meets the standards for CSA Certificate, RoHS compliance, and ULR. It also has a metal halide ballast bulb and a magnetic ballast.

Technical Specs

  • Item HID Ballast Kit
  • Ballast Type Magnetic
  • Figure Number A29
  • Ballast Bulb Type Metal Halide
  • Min. Bulb Watts 750 W
  • Input Voltage 277/347/480V AC
  • Min. Starting Temp. -20 Degrees F
  • Frequency 60 Hz
  • Operating Amps @ 208V 4 A
  • Operating Amps @ 277V 0.125 A
  • Housing Material Steel
  • Thermal Protection No
  • Width 2 5/16 in
  • Starter Required No
  • For Use With Metal Halide HID Bulbs
  • Brand and Series Advance
  • Ballast Start Type Pulse
  • ANSI Code M149
  • Number of Bulbs Supported 1
  • Max. Bulb Watts 750 W
  • Input Watts 818 W
  • Ballast Factor 1
  • Operating Amps @ 120V 7 A
  • Operating Amps @ 240V 3.5 A
  • Operating Amps @ 480V 2 A
  • Insulation Class H
  • Length 6 in
  • Height 4 1/4 in
  • Includes Capacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
  • Standards CSA Certificate, RoHS Compliant, ULR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list