!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY HEX BOLT, STEEL, A307B, BLACK OXIDE, ⅝"-11 THREAD, 2 IN L, ½ IN GRIP SIZE, 10 PK

HEAVY HEX BOLT, STEEL, A307B, BLACK OXIDE, ⅝"-11 THREAD, 2 IN L, ½ IN GRIP SIZE, 10 PK

APPROVED VENDOR

HEAVY HEX BOLT, STEEL, A307B, BLACK OXIDE, ⅝"-11 THREAD, 2 IN L, ½ IN GRIP SIZE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY HEX BOLT, STEEL, A307B, BLACK OXIDE, ⅝"-11 THREAD, 2 IN L, ½ IN GRIP SIZE, 10 PK

HEAVY HEX BOLT, STEEL, A307B, BLACK OXIDE, ⅝"-11 THREAD, 2 IN L, ½ IN GRIP SIZE, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.30 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP41JU63
  • Mfr. Model # U04000.062.0200
  • UNSPSC # 31161620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Product Details

This heavy hex bolt is made of A307B steel and has a black oxide finish. It comes in a 10-pack and meets the standards for ASTM A307 material quality and ASME B18.2.1 dimensional standards.

Technical Specs

  • Item Heavy Hex Bolt
  • Material Grade/Class A307B
  • Thread Size 5/8"-11
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Grip Size 1/2 in
  • Head Height 27/64 in
  • Rockwell Hardness B69
  • Material Quality Standards ASTM A307
  • Thread Fit 2A
  • Head Style Hex
  • Head and Washer Height 27/64 in
  • Material Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Fastener Length 2 in
  • Minimum Thread Length 1 1/2 in
  • Head Width 1 1/16 in
  • Tensile Strength 60,000 psi
  • Dimensional Standards ASME B18.2.1
  • System of Measurement Inch
  • Type Heavy Hex Bolt
  • Includes Nut No
  • Screw Size 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list