!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 87,100 BTUH OUTPUT AT 200 ° F WATER

HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 87,100 BTUH OUTPUT AT 200 ° F WATER

DAYTON

HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 87,100 BTUH OUTPUT AT 200 ° F WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 87,100 BTUH OUTPUT AT 200 ° F WATER

HYDRONIC WALL/CEILING UNIT HEATER, STEAM/WATER, 87,100 BTUH OUTPUT AT 200 ° F WATER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,160.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PV20
  • Mfr. Model # 5PV20
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1969
  • Shipping Weight 65.0 lbs

Product Details

This hydronic wall and ceiling unit heater includes adjustable louvers. It measures 20⅞ inch width, 25¼ inch height, 13 inch depth. This hydronic wall and ceiling unit heater has one phase, 60 Hz, 1,900 cfm air flow, 4.5 Amps, has steam/water heating, and 18 inch diameter, and 1/3 horsepower.

Technical Specs

  • ItemHydronic Wall and Ceiling Unit Heater
  • Heating MethodSteam, Water
  • Output @ 200 F Water87,100 BtuH
  • Fan Phase1
  • Overall Width20 7/8 in
  • Amperage4.5 A
  • Connection Size1 1/2 in
  • Fan Diameter18 in
  • Flow Rate8.8 gpm
  • Heater Voltage120V AC
  • Heating Element Diameter1/2 in
  • Maximum Operating Water Temperature320 Degrees F
  • Motor Horsepower1/3 hp
  • Mounting TypeCeiling
  • Phase1
  • Wattage Output248 W
  • StandardsETL, ETLc Listed
  • Air Flow Direction Horizontal
  • Output @ 2 PSI Steam 120,000 BtuH
  • Air Flow 1,900 cfm
  • Overall Height 25 1/4 in
  • Overall Depth 13 in
  • Coil Type Header
  • Connection Type Threaded Female NPT
  • Fan Guard Type OSHA Compliant Guard
  • Frequency 60 Hz
  • Heating Capacity 120,000 BtuH
  • Maximum Operating Pressure 150 psi
  • Motor Enclosure Totally Enclosed
  • Mounting Height 12 ft
  • Number of Louvers 8
  • Thermostat Included Thermostat Not Included
  • Includes Adjustable Louvers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list