!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATED AIR CURTAIN,14 IN. H,51 IN.

HEATED AIR CURTAIN,14 IN. H,51 IN.

BERNER

HEATED AIR CURTAIN,14 IN. H,51 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATED AIR CURTAIN,14 IN. H,51 IN.

HEATED AIR CURTAIN,14 IN. H,51 IN.

BERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,057.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6JGE8
  • Mfr. Model # 6JGE8
  • UNSPSC # 27131605
  • CATALOGUE PAGE # 1884
  • Shipping Weight 83.0 lbs

Technical Specs

  • Item Heated 14"H 51"W 15"D Alumin Air Curtain
  • Mounting Height for Temperature Control 10 ft
  • Overall Height 14 in
  • Profile Type Standard Profile
  • Maximum Air Velocity 3,614 fpm
  • Maximum Air Volume 1,718 cfm
  • Air Temperature Rise 18 Degrees F
  • Housing Colour White
  • Housing Material Aluminum
  • Finish Powder Coated
  • Standards AMCA Certified, ASHRAE Standard 90.1-2019, IECC
  • Number of Motors 1
  • Electrical Connection Hardwired
  • Power Consumption 10 kW
  • Assembly Not Available
  • Washdown No
  • Full Load Current 25.7 A
  • Includes (3) Speed Motor with Factory Mounted Wired Fan and Heat Selector Switch, 24V Magnetic Reed Door Limit Swtich, 24V Thermostat, 24V Transformer, Adjustable Time Delay
  • Maximum Operating Temperature Not Available
  • Minimum Operating Temperature Not Available
  • Motor Type Permanent Split Capacitor
  • Number of Speeds 3
  • Series CHD10
  • Sanitation Certified No
  • For Frame Opening Width 4 ft
  • Overall Depth 15 in
  • Overall Width 51 in
  • Heated/Not Heated Heated
  • Mounting Height for Insect Control 8 ft
  • Nameplate Voltage 208V AC
  • Sound Level @ 10 ft 66 dBA
  • Phase 3
  • Heater Power Consumption 10 kW
  • Grille Material Steel
  • Motor Horsepower per Motor 1/2 hp
  • Nozzle Width 48 in
  • Frequency 60 Hz
  • For Outdoor Use No
  • Ultraviolet Air Cleaning No
  • Control Type Hard Wiring
  • Heat Source Electric
  • Includes Mounting Fasteners No
  • Maximum Speed 1,750 RPM
  • Motor Enclosure Open Dripproof
  • Mounting Hole Diameter 3/4 in
  • Power Cord Length Not Available
  • HEPA Air Cleaning No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list