!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN STORAGE CASE, PLASTIC, 14 X 3¼ X 14½ IN, 1-PIECE, RED, FOR PH-1500 HEAT GUN

HEAT GUN STORAGE CASE, PLASTIC, 14 X 3¼ X 14½ IN, 1-PIECE, RED, FOR PH-1500 HEAT GUN

MASTER APPLIANCE

HEAT GUN STORAGE CASE, PLASTIC, 14 X 3¼ X 14½ IN, 1-PIECE, RED, FOR PH-1500 HEAT GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN STORAGE CASE, PLASTIC, 14 X 3¼ X 14½ IN, 1-PIECE, RED, FOR PH-1500 HEAT GUN

HEAT GUN STORAGE CASE, PLASTIC, 14 X 3¼ X 14½ IN, 1-PIECE, RED, FOR PH-1500 HEAT GUN

MASTER APPLIANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33M693
  • Mfr. Model # 35351
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Product Details

This heat gun storage case is made of plastic and comes in red. It measures 14 length x 3¼ width x 14½ inches height. The one-piece case is for use with PH-1000, PH-1100, PH-1200, PH-1400, and PH-1500 heat guns.

Technical Specs

  • Item Heat Gun Storage Case
  • Compatible with Grainger Part Number 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5
  • Overall Length 14 in
  • Overall Width 3 1/4 in
  • Number of Pieces 1
  • Accessory Type Heat Gun Storage Case
  • Compatible with Manufacturer Part Number PH-1000, PH-1100, PH-1200, PH-1400, PH-1500
  • Overall Height 14 1/2 in
  • Material Plastic
  • Product Type Heat Gun Storage Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list