!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 ° TO 1150 ° F, SLIDE/TURN DIAL SWITCH

HEAT GUN, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 ° TO 1150 ° F, SLIDE/TURN DIAL SWITCH

WESTWARD

HEAT GUN, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 °  TO 1150 °  F, SLIDE/TURN DIAL SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 ° TO 1150 ° F, SLIDE/TURN DIAL SWITCH

HEAT GUN, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 ° TO 1150 ° F, SLIDE/TURN DIAL SWITCH

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4HWK1
  • Mfr. Model # 4HWK1
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Product Details

This corded heat gun with a two-prong plug has a pistol grip handle and operates at 120V AC/10A. The general-purpose heat gun has an airflow volume of 5 to 9 CFM with a variable temperature range of 250 to 1150 Degrees Fahrenheit. It features a mica heating element, polycarbonate housing, a slide/turn dial switch, and a 1¼-inch nozzle outside diameter.

Technical Specs

  • Item Heat Gun
  • ESD Safe No
  • Voltage 120V AC
  • Temperature Settings Variable
  • Minimum Temperature 250 Degrees F
  • LCD Display No
  • Kit Contents (1) Bare Tool
  • Air Volume 9 cfm
  • Brushless Motor No
  • Power Source Corded
  • Heating Element Material Mica
  • Minimum Air Flow 5 CFM
  • Number of Air Flow Settings 2
  • Switch Type Slide
  • Temperature Lock No
  • Features Built-in Thermostat, Mica Composite Heating Element, Polycarbonate Housing, Variable Temperature Control Dial
  • Tool Type Heat Gun
  • Heat Gun Handle Style Pistol
  • Surface Temperature Control Yes
  • Plug Type Two-Prong
  • Maximum Temperature 1,000 Degrees F
  • Temperature Range 250 Degrees to 1,000 Degrees F
  • Current 10 A
  • Tool Brand Westward
  • Nozzle Outside Diameter 1 1/4 in
  • Shrink Wrap Material Thermoplastic
  • Heat Control Switch Turn Dial
  • Maximum Air Flow 9 CFM
  • Nozzles Included Not Included
  • Stand Included No
  • Housing Material Polycarbonate
  • Application General Purpose
  • Standards UL, cUL, RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list