HEAT GUN KIT, CORDED, 120V AC/12.5A, 4 TO 13 CFM, 120 ° TO 1100 ° F, 11/32 IN, PISTOL GRIP
HEAT GUN KIT, CORDED, 120V AC/12.5A, 4 TO 13 CFM, 120 ° TO 1100 ° F, 11/32 IN, PISTOL GRIP
STEINEL
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
This corded heat gun kit with a two-prong plug and turn dial switch has a brushed motor that operates at 120V AC/12.5A. The heat gun has an airflow volume of 4 to 13 cubic feet per minute with a temperature range of 120 to 1100 Degrees Fahrenheit. It features a pistol grip handle, ceramic heating element, and has an 11/32-inch nozzle outside diameter.
Technical Specs
Item Classic Kit
ESD Safe No
Voltage 120V AC
Temperature Settings Variable
Minimum Temperature 120 Degrees F
LCD Display No
Kit Contents Heavy Duty Case: 39mm Reflector: 9mm Reducer: 14mm Reflector
Air Volume 4 to 13 cfm
Brushless Motor No
Motor Type Brushed
Duty Standard
Heating Element Material Ceramic Heating Element
Minimum Air Flow 4 cfm
Number of Air Flow Settings 3
Switch Type Slide
Temperature Lock No
Features Higher Durability (+20 %): Optimized Weight Balance: Hanging Ring: Optional Temperature Scanner And Fine Dust Filter
Overall Length 9.96 in
Standards UL Listed: ROHS
Tool Weight 1.19 lb
Heat Gun Handle Style Pistol
Surface Temperature Control Yes
Plug Type Two-Prong
Maximum Temperature 1100 Degrees F
Temperature Range 120 Degrees F to 1100 Degrees F
Current 12.5 A
Tool Brand Steinel
Nozzle Outside Diameter 11/32 in
Cord Length 6 ft
Power Source Corded
Heat Control Switch Turn Dial
Maximum Air Flow 13 cfm
Nozzles Included No
Stand Included No
Includes Heavy Duty Case: 39mm Reflector: 9mm Reducer: 14mm Reflector
Application Multi-Talented
Overall Height 7.87 in
Overall Width 3.33 in
Tool Type Heat Gun