!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT BLOWER, CORDED, 120V/10A, FIXED, 47 CFM, 300 ° F, 3-PRONG, TOGGLE, STAND, NOZZLES

HEAT BLOWER, CORDED, 120V/10A, FIXED, 47 CFM, 300 ° F, 3-PRONG, TOGGLE, STAND, NOZZLES

MASTER APPLIANCE

HEAT BLOWER, CORDED, 120V/10A, FIXED, 47 CFM, 300 °  F, 3-PRONG, TOGGLE, STAND, NOZZLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT BLOWER, CORDED, 120V/10A, FIXED, 47 CFM, 300 ° F, 3-PRONG, TOGGLE, STAND, NOZZLES

HEAT BLOWER, CORDED, 120V/10A, FIXED, 47 CFM, 300 ° F, 3-PRONG, TOGGLE, STAND, NOZZLES

MASTER APPLIANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $512.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MAPAH301
  • Mfr. Model # AH301
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.03 lbs

Product Details

This Masterflow corded heat blower has an air volume of 47 cubic feet per minute and a temperature of 300 Degrees Fahrenheit. It has fixed temperature settings and a loop handle. The heat blower operates at 120V/10A and meets the cUL/UL standards. It has a toggle switch with a three-prong plug and includes nozzles.

Technical Specs

  • Item Heat Blower
  • ESD Safe No
  • Voltage 120V AC
  • Temperature Settings Single
  • Minimum Temperature 300 Degrees F
  • LCD Display No
  • Kit Contents (1) Bare Tool, (1) Stand
  • Air Volume 47 cfm
  • Brushless Motor Yes
  • Cord Length 6 ft
  • Power Source Corded
  • Heat Control Switch None
  • Maximum Air Flow 47 CFM
  • Stand Included Yes
  • Includes Stand
  • Application Drying, Heating, Shrinking
  • Overall Height 9 in
  • Overall Width 6 in
  • Standards UL and CUL Listed
  • Tool Weight 6 lb
  • Heat Gun Handle Style Loop
  • Surface Temperature Control No
  • Plug Type Three-Prong
  • Maximum Temperature 300 Degrees F
  • Temperature Range 300 Degrees F
  • Current 10 A
  • Tool Brand Master Appliance
  • Nozzle Outside Diameter 2 5/8 in
  • Shrink Wrap Material PVC: Polyolefin
  • Motor Type Brushless
  • Duty Heavy
  • Heating Element Material Mica
  • Nozzles Included Included
  • Switch Type Toggle
  • Temperature Lock No
  • Features 90 Degree Adjustable, Non-Slip Stand, Produces a High Volume of Hot Air for Demanding Industrial Applications
  • Overall Length 12 in
  • Series AH Series
  • Tool Type Heat Blower

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list