!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 45 ° FLARED TUBE OUTLET, 500 PSIG

GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 45 ° FLARED TUBE OUTLET, 500 PSIG

HARRIS INDUSTRIES

GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 45 °  FLARED TUBE OUTLET, 500 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 45 ° FLARED TUBE OUTLET, 500 PSIG

GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 45 ° FLARED TUBE OUTLET, 500 PSIG

HARRIS INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $508.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5KZ42
  • Mfr. Model # 25GX-500-580
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This 25GX gas regulator is made of brass. It features propane service can be used with any welding-grade liquid petroleum gases, but it is not for use with acetylene, steelworker classic outfits. In addition, it is designed for applications including HVAC purging. It has an overall depth of 5.01 inch, an overall width of 5.91 inches, and an overall height of 6.12 inches. It meets the standards for CGA E-4, UL listed.

Technical Specs

  • Item Gas Regulator
  • Number of Stages Single Stage
  • Control Type T-Handle
  • Inlet Connection Gender Male
  • Outlet Pressure (Maximum) 500 psig
  • Outlet Connection Size 1/4 in
  • Body Material Brass
  • Diaphragm Material Fibre Reinforced Neoprene
  • Application HVAC Purging
  • Duty Rating Heavy Duty
  • Flow Coefficient 0.17
  • Inlet Pressure (Maximum) 3,000 psig
  • Mounting Type Cylinder
  • Overall Depth 5.01 in
  • Overall Width 5.91 in
  • Seal Material PTFE
  • Maximum Gauge Outlet Pressure 4,000 psig
  • Compatible Gas Type Nitrogen
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.965"-14
  • Outlet Connection Gender Male
  • Outlet Connection Type SAE 45 Degrees Flared
  • Body Finish Chrome Plated
  • CGA Number CGA 580
  • Body Diameter 2.75 in
  • Features Propane Service can be Used With Any Welding-Grade Liquid Petroleum Gases, But it is Not for Use With Acetylene, Steelworker Classic Outfits
  • Gauge Diameter 2 1/2 in
  • Inlet Thread Direction Right Hand
  • Outlet Pressure (Minimum) 0 psig
  • Overall Height 6.12 in
  • Regulator Series 25GX
  • Standards CGA E-4, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list