!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 ° FLARED TUBE OUTLET, 250 PSIG

GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 ° FLARED TUBE OUTLET, 250 PSIG

VICTOR

GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 °  FLARED TUBE OUTLET, 250 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 ° FLARED TUBE OUTLET, 250 PSIG

GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 ° FLARED TUBE OUTLET, 250 PSIG

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $454.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0781-9135
  • Mfr. Model # 0781-9135
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 1472
  • Shipping Weight 3.27 lbs

Product Details

This TPR 250 gas regulator is made of brass. It features single stage design, stem type seat mechanism. In addition, it is designed for applications including general purpose. It has an overall depth of 4.25 inches, an overall width of 6.38 inches, and an overall height of 5.1 inches. It meets the standards for ETL listed, UL252.

Technical Specs

  • Item Gas Regulator
  • Number of Stages Single Stage
  • Control Type T-Handle
  • Inlet Connection Gender Male
  • Outlet Pressure (Maximum) 250 psig
  • Outlet Connection Size 1/4 in
  • Body Material Brass
  • CGA Number CGA 580
  • Body Diameter 2.5 in
  • Features Single Stage Design, Stem Type Seat Mechanism
  • Inlet Pressure (Maximum) 3,000 psig
  • Mounting Type Cylinder
  • Overall Depth 4.25 in
  • Overall Width 6.38 in
  • Standards ETL Listed, UL252
  • Maximum Gauge Outlet Pressure 3,000 psig
  • Compatible Gas Type Nitrogen
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.965"-14
  • Outlet Connection Gender Female
  • Outlet Connection Type 37 Degrees Flared Tube
  • Diaphragm Material Neoprene
  • Application General Purpose
  • Duty Rating Light Duty
  • Gauge Diameter 2 in
  • Inlet Thread Direction Right Hand
  • Outlet Pressure (Minimum) 10 psig
  • Overall Height 5.1 in
  • Regulator Series TPR 250

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list