!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HALOGEN BULB, MR11, 2-PIN (GU4), 20 W, 3000K, 215 LUMENS, CLEAR, 12 V

HALOGEN BULB, MR11, 2-PIN (GU4), 20 W, 3000K, 215 LUMENS, CLEAR, 12 V

PHILIPS

HALOGEN BULB, MR11, 2-PIN (GU4), 20 W, 3000K, 215 LUMENS, CLEAR, 12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HALOGEN BULB, MR11, 2-PIN (GU4), 20 W, 3000K, 215 LUMENS, CLEAR, 12 V

HALOGEN BULB, MR11, 2-PIN (GU4), 20 W, 3000K, 215 LUMENS, CLEAR, 12 V

PHILIPS

Clearance Price :
$10.84 / EACH

Your Price : $14.45 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG492Z34
  • Mfr. Model # 20MRC11FL30PROFTD50PK
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This halogen bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 1.7 Amps, voltage of 12V, 20 watts, a 2-pin (Gu4) bulb base, is not shatter resistant, 215 lumens, plus it has a rated life of 4,000 hours.

Technical Specs

  • Item Halogen Bulb
  • Bulb Beam Angle 30 Degrees
  • Bulb Housing Glass
  • Bulb Designation 20MRC11/FL30 PRO FTD
  • Colour Temperature 3,000K
  • Light Technology Halogen
  • Shatter-Resistant No
  • Watts 20 W
  • Bulb Finish Clear
  • Three-Way No
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Distribution Flood
  • Bulb Base Type 2-Pin (GU4)
  • Bulb Dia. 1 2/5 in
  • Bulb Shape MR11
  • Colour Rendering Index 100
  • Lumens 215 lm
  • Overall Length 1 1/2 in
  • Voltage 12V
  • Rated Life 4,000 hr
  • Dimmable Yes
  • Light Colour White
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Power Source Plug and Play
  • Amps 1.7 A

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list