!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP HALOGEN FLOOD 20W 30773

LAMP HALOGEN FLOOD 20W 30773

GE LIGHTING

LAMP HALOGEN FLOOD 20W 30773 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP HALOGEN FLOOD 20W 30773

LAMP HALOGEN FLOOD 20W 30773

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELQ20MR11NFL30
  • Mfr. Model # Q20MR11NFL30
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This light bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 12V AC, 20 watts, a 2-pin (G4) bulb base, is not shatter resistant, white light colour, 165 lumens, 2,900K colour temperature, a rated life of 3,500 hours.

Technical Specs

  • Item Light Bulb
  • Bulb Beam Angle 25 Degrees
  • Bulb Shape MR11
  • Colour Rendering Index 100
  • Incandescent Wattage Equivalency 20 W
  • Light Technology Halogen
  • Shatter-Resistant No
  • Voltage 12V AC
  • Rated Life 3,500 hr
  • Dimmable Yes
  • Standards 2012 Lighting Legislation Energy Standards
  • Bulb Base Type 2-Pin (G4)
  • Bulb Dia. 1 3/8 in
  • Bulb Designation Q20MR11/NFL30
  • Colour Temperature 2,900K
  • Lumens 165 lm
  • Overall Length 1 3/8 in
  • Trade Number Q20MR11/NFL30
  • Watts 20 W
  • Bulb Finish Clear
  • Light Colour White
  • Light Distribution Flood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list