!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GUIDE WHEEL,STUD, ECCENTRIC,SIZE 1

GUIDE WHEEL,STUD, ECCENTRIC,SIZE 1

BISHOP-WISECARVER

GUIDE WHEEL,STUD, ECCENTRIC,SIZE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUIDE WHEEL,STUD, ECCENTRIC,SIZE 1

GUIDE WHEEL,STUD, ECCENTRIC,SIZE 1

BISHOP-WISECARVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS35FV70
  • Mfr. Model # SWSE1A
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Guide Wheel
  • Drive Type External Hex
  • Face Design Plain
  • Overall Length 49/64 in
  • Roller Head Type V-Groove
  • Roller Width 19/64 in
  • Seal Type Contact
  • Stud Thread Size M6-1
  • System of Measurement Inch
  • Bearing Material Grade AISI 52100
  • Drive Location Stud
  • Features Custom Greases, Washdown Wheels for Food and Beverage Applications
  • Flange Thickness Not Applicable
  • Lube Port Location Not Applicable
  • Minimum Temperature -94 Degrees F
  • Roller Material Grade 52100
  • Static Radial Load Capacity 274 lbf
  • Stud Length 5/16 in
  • Stud Thread Length 7/32 in
  • Closure Double Sealed
  • Duty Type Standard
  • For Environment Clean Room, Extreme High Temperature
  • Roller Diameter 49/64 in
  • Roller Material Alloy Steel
  • Rolling Element Rows 2
  • Stud Material Stainless Steel
  • Stud Type Eccentric
  • Bearing Material Alloy Steel
  • Bearing Type Double Row Ball
  • Dynamic Radial Load Capacity 274 lbf
  • Flange Diameter Not Applicable
  • Hex Drive Size Not Applicable
  • Maximum Temperature 500 Degrees F
  • Resistance Properties Corrosion Resistant
  • Static Axial Load Capacity 57 lbf
  • Stud Diameter 15/64 in
  • Stud Material Grade 303
  • V-Groove Angle 90 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list