!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDER PUMP 115V

GRINDER PUMP 115V

LIBERTY

GRINDER PUMP 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER PUMP 115V

GRINDER PUMP 115V

LIBERTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,807.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21TN73
  • Mfr. Model # P382XPRG101
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1631
  • Shipping Weight 85.0 lbs

Technical Specs

  • Item Grinder Pump System
  • Phase - Pumps 1
  • Hz 60Hz
  • Number of Pumps 1
  • Impeller Material Stainless Steel
  • Switch Actuation Tether Float
  • Off Point 4.5
  • Flow Rate @ 5 Ft. of Head 44.0 gpm
  • Flow Rate @ 15 Ft. of Head 39.0 gpm
  • Flow Rate @ 30 Ft. of Head 27.0 gpm
  • Basin Dia. 24"
  • Basin Height 24"
  • Inlet 4"
  • Max. Liquid Temp. 140 Degrees F
  • Duty Cycle Intermittent
  • Agency Compliance CSA, UL 778
  • Nominal Voltage 110V AC
  • HP 1
  • Rated Voltage 115V AC
  • Amps 12
  • Pump Body Material Cast Iron
  • Basin Material Polyethylene
  • Switch Electrical Connection Integral
  • On Point 11.5
  • Flow Rate @ 10 Ft. of Head 42.0 gpm
  • Flow Rate @ 20 Ft. of Head 36.0 gpm
  • Max. Head 50 ft.
  • Basin Capacity 41.0 gal
  • Vent Size 2 in /3 in
  • Max. Diameter Solids 2 in
  • RPM 3450
  • Cord Length 10 ft.
  • Manufacturers Warranty Length 3 Yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list