!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TASK LIGHT, GOOSENECK, LED, 460 LUMENS, 5000K, SCREW-DOWN BASE, 100 TO 240V AC

TASK LIGHT, GOOSENECK, LED, 460 LUMENS, 5000K, SCREW-DOWN BASE, 100 TO 240V AC

WALDMANN

TASK LIGHT, GOOSENECK, LED, 460 LUMENS, 5000K, SCREW-DOWN BASE, 100 TO 240V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TASK LIGHT, GOOSENECK, LED, 460 LUMENS, 5000K, SCREW-DOWN BASE, 100 TO 240V AC

TASK LIGHT, GOOSENECK, LED, 460 LUMENS, 5000K, SCREW-DOWN BASE, 100 TO 240V AC

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $605.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113261000641183
  • Mfr. Model # 113261000-00641183
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 131
  • Shipping Weight 5.8 lbs

Product Details

This task light features flood with a 30 degree angle of radiation. In addition, it includes a plug and a bulb. Plus it meets the standards for cETL and is ETL listed. It also has 6 watts, a bottom flanged bulb base, and a five-year manufacturer's warranty.

Technical Specs

  • ItemTask Light
  • Arm DesignGooseneck
  • ColourBlack
  • Lighting TechnologyLED
  • Mount TypeScrew-Down Base
  • Power Cord Length10 ft
  • Colour Rendering Index70
  • Electrical Connection TypePlug
  • Arm MaterialAluminum
  • Bulb Base TypeBottom Flanged
  • Cord Wire Gauge18 AWG
  • Head MaterialAluminum
  • Includes BulbYes
  • Manufacturer Warranty Length5 yr
  • Resistance PropertiesWaterproof
  • Switch TypeRocker
  • Arm Reach 23.625 in
  • Bulb Wattage 6 W
  • IP Rating IP67
  • Maximum Brightness 460 lm
  • Operating Voltage 100 to 240V AC
  • Arm Adjustability Any Which Way
  • Colour Temperature 5,000K
  • Head Diameter 3.23 in
  • Beam Angle 30 Degrees
  • Cord Designation SVT
  • Features Flood with a 30 Degrees Angle of Radiation
  • Includes Plug
  • Lens Material Glass
  • Number of Cord Wires 2
  • Standards cETL, ETL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list