!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TASK LIGHT, GOOSENECK, LED, 600 LUMENS, 5000K, CLAMP/SCREW-DOWN BASE, IP67

TASK LIGHT, GOOSENECK, LED, 600 LUMENS, 5000K, CLAMP/SCREW-DOWN BASE, IP67

WALDMANN

TASK LIGHT, GOOSENECK, LED, 600 LUMENS, 5000K, CLAMP/SCREW-DOWN BASE, IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TASK LIGHT, GOOSENECK, LED, 600 LUMENS, 5000K, CLAMP/SCREW-DOWN BASE, IP67

TASK LIGHT, GOOSENECK, LED, 600 LUMENS, 5000K, CLAMP/SCREW-DOWN BASE, IP67

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $758.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113184000680272
  • Mfr. Model # 113184000-00680272
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 131
  • Shipping Weight 5.88 lbs

Product Details

This task light features a dimming-capable, no heat generated in the direction of the light beam, no stroboscopic effect. In addition, it includes cord, a plug and a bulb. Plus it meets the standards for cETL and is ETL listed. It also has 8.5 watts, and a five-year manufacturer's warranty.

Technical Specs

  • ItemTask Light
  • Arm DesignGooseneck
  • ColourBlack
  • Lighting TechnologyLED
  • Mount TypeClamp, Screw-Down Base
  • Power Cord Length10 1/2 ft
  • Colour Rendering Index80
  • Electrical Connection TypeWire Lead
  • Arm MaterialAluminum
  • Cord DesignationSJOW
  • DimmableYes
  • Head MaterialAluminum
  • Includes BulbYes
  • Number of Cord Wires3
  • StandardscETL, ETL Listed
  • Arm Reach 24 in
  • Bulb Wattage 8.5 W
  • IP Rating IP67
  • Maximum Brightness 600 lm
  • Operating Voltage 12 to 28V AC, 12 to 40V DC
  • Arm Adjustability Any Which Way
  • Colour Temperature 5,000K
  • Head Diameter 3.11 in
  • Beam Angle 10 Degrees
  • Cord Wire Gauge 18 AWG
  • Features Dimming-Capable, No Heat Generated in the Direction of the Light Beam, No Stroboscopic Effect
  • Includes Cord, Plug
  • Manufacturer Warranty Length 5 yr
  • Resistance Properties Waterproof
  • Switch Type Push Button
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list