!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOBE VALVE, 1 IN, BRONZE, FNPT THREAD, 600 PSI,300 WSP

GLOBE VALVE, 1 IN, BRONZE, FNPT THREAD, 600 PSI,300 WSP

MILWAUKEE VALVE

GLOBE VALVE, 1 IN, BRONZE, FNPT THREAD, 600 PSI,300 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOBE VALVE, 1 IN, BRONZE, FNPT THREAD, 600 PSI,300 WSP

GLOBE VALVE, 1 IN, BRONZE, FNPT THREAD, 600 PSI,300 WSP

MILWAUKEE VALVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $276.22 / EACH

EHC: EHC :
Min Qty 6 = $1,657.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWV572-100
  • Mfr. Model # 572-100
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1810
  • Shipping Weight 3.6 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Item - Globe Valves Globe Valve
  • Connection Type - Valves FNPT x FNPT
  • Body Material - Valves Bronze
  • Valve Stem Design Rising
  • Max. Fluid Temp. - Valves 550 Degrees F
  • Max. Fluid Pressure - Valves 600 psi
  • Inlet to Outlet Length - Valves 3 7/16 in
  • Valve Class Class 300
  • Bonnet Style Union Nut
  • Seal Material Bronze
  • Standards MSS-SP--80
  • Pipe Size - Valves 1 in
  • Shape Tee
  • Media - Valves Fluid, Steam
  • Valve Handle Design Hand Wheel
  • Max. Air Pressure Not Rated
  • Max. Steam Pressure - Valves 300 psi WSP
  • Top of Handle to Inlet Center - Valves 6 3/8 in
  • Stem Material Bronze
  • Wedge Material Bronze
  • Handle Material Malleable Iron
  • Item Globe Valve

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list