!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Connection Type - Valves
Pipe Size - Valves
Shape
Body Material - Valves
Media - Valves
Valve Stem Design
Valve Handle Design
Valve Class
Max. Fluid Temp. - Valves
Max. Air Pressure
Max. Fluid Pressure - Valves
Max. Steam Pressure - Valves
Inlet to Outlet Length - Valves
Top of Handle to Inlet Center - Valves

Globe Valves

Globe valves regulate and drain corrosive or thick liquids without clogging. They have hand wheels and threaded stems that control a disc-shaped plug inside the valve to open or shut off flow.

https://catalogue.grainger.ca/?hybris=true

121 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • VALVE GATE CLASS 125 BZ 3/4 IN
  • Item # FAR217E
  • Mfr. Model # 217-E
  • EHC: EHC :
  • Class 125 bronze gate valve. 3/4 inch NPT size. Non-rising stem, screw over bonnet and solid wedge disc.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1811
  • FAIRVIEW
  • VALVE GATE CLASS 125 BZ 1/4 IN
  • Item # FAR217B
  • Mfr. Model # 217-B
  • EHC: EHC :
  • This bronze gate valve is class 125 and features a non-rising stem with a screw-over bonnet. It has 1/4" female NPT ports and a solid wedge disc. The maximum air pressure is 200 PSI, and the maximum air temperature is 250℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1811
  • MILWAUKEE VALVE
  • GLOBE VALVE, ¼ IN, BRONZE, FNPT THREAD, 600 PSI, 300 SWP
  • Item # MWV572-14
  • Mfr. Model # 572-14
  • EHC: EHC :
  • Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1810
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • FAIRVIEW
  • VALVE GATE CLASS 125 BZ 1/2 IN
  • Item # FAR217D
  • Mfr. Model # 217-D
  • EHC: EHC :
  • This bronze gate valve is class 125 and features a non-rising stem with a screw-over bonnet. It has 1/2" female NPT ports and a solid wedge disc. The maximum air pressure is 200 PSI, and the maximum air temperature is 250℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1811
  • FAIRVIEW
  • VALVE GATE CLASS 125 BZ 1-1/2 IN
  • Item # FAR217K
  • Mfr. Model # 217-K
  • EHC: EHC :
  • Class 125 bronze gate valve. 1-1/2 inches NPT size. Non-rising stem, screw over bonnet and solid wedge disc.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1811
  • FAIRVIEW
  • VALVE GATE CLASS 125 BZ 2 IN
  • Item # FAR217M
  • Mfr. Model # 217-M
  • EHC: EHC :
  • Class 125 bronze gate valve. 2 inches NPT size. Non-rising stem, screw over bonnet and solid wedge disc.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1811
  • FAIRVIEW
  • VALVE GATE CLASS 125 BZ 1 IN
  • Item # FAR217H
  • Mfr. Model # 217-H
  • EHC: EHC :
  • Gate valve, bronze, class 125, non-rising stem, screw over bonnet, solid wedge disc, 1 inch female NPT ports.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1811
  • MILWAUKEE VALVE
  • GLOBE VALVE, FOR GAS/OIL/STEAM/WATER BRONZE, Z-BODY, 1½ IN PIPE, NPT
  • Item # MWV502-112
  • Mfr. Model # 502-112
  • EHC: EHC :
  • Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1810
  • MILWAUKEE VALVE
  • ANGLE GLOBE VALVE, FOR GAS/OIL/STEAM/WATER BRONZE, ANGLE, 1½ IN PIPE
  • Item # MWV504-112
  • Mfr. Model # 504-112
  • EHC: EHC :
  • Suitable for throttling service. Features include adjustable packing nuts for extended service life, full NPT thread depths, threaded bonnet, and malleable iron handwheels. Meet MSS SP-80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1811
  • This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
  • MILWAUKEE VALVE
  • GLOBE VALVE, 1¼ IN, BRONZE, FNPT THREAD, 200 PSI, 125 SWP
  • Item # MWV502-114
  • Mfr. Model # 502-114
  • EHC: EHC :
  • Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1810
  • MILWAUKEE VALVE
  • GLOBE VALVE, ½ IN, BRONZE, FNPT THREAD, 400 PSI, 200 SWP
  • Item # MWV570-12
  • Mfr. Model # 570-12
  • EHC: EHC :
  • Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1810
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list