!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VALVE GATE CLASS 125 BZ 1-1/2 IN

VALVE GATE CLASS 125 BZ 1-1/2 IN

FAIRVIEW

VALVE GATE CLASS 125 BZ 1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALVE GATE CLASS 125 BZ 1-1/2 IN

VALVE GATE CLASS 125 BZ 1-1/2 IN

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FAR217K
  • Mfr. Model # 217-K
  • UNSPSC # 40141613
  • CATALOGUE PAGE # 1811
  • Shipping Weight 2.42 lbs

Product Details

Class 125 bronze gate valve. 1-1/2 inches NPT size. Non-rising stem, screw over bonnet and solid wedge disc.

Technical Specs

  • Item - Globe Valves Gate Valve
  • Connection Type - Valves Female
  • Valve Stem Design Non-Rising
  • Max. Air Pressure 200 psi
  • Valve Class Class 125
  • Bonnet Style Screw Over
  • Item Gate Valve
  • Pipe Size - Valves 1 1/2 in
  • Body Material - Valves Brass
  • Max. Fluid Temp. - Valves 250 Degrees F
  • Max. Fluid Pressure - Valves 200 psi
  • Max. Air Temp. 250 Degrees F
  • Wedge Material Solid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list