!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VERTICAL ACCESS LADDER SYSTEM KIT, TRAILING, STAINLESS STEEL, 310 LB CAPACITY, 50 FT

VERTICAL ACCESS LADDER SYSTEM KIT, TRAILING, STAINLESS STEEL, 310 LB CAPACITY, 50 FT

HONEYWELL MILLER

VERTICAL ACCESS LADDER SYSTEM KIT, TRAILING, STAINLESS STEEL, 310 LB CAPACITY, 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL ACCESS LADDER SYSTEM KIT, TRAILING, STAINLESS STEEL, 310 LB CAPACITY, 50 FT

VERTICAL ACCESS LADDER SYSTEM KIT, TRAILING, STAINLESS STEEL, 310 LB CAPACITY, 50 FT

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,223.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRGS0050
  • Mfr. Model # GS0050
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Product Details

GlideLoc(R) Vertical Height Access Ladder System Kits. Continuous fall protection for climbing fixed ladders. This unique rail system provides longer service life. Stainless Steel - GlideLoc(R) ladder system 50 feet (15.2 m).

Technical Specs

  • Item Ladder Lifeline System Kit
  • Cable Sleeve Type Trailing
  • Includes Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail
  • Lifeline Length 50 ft
  • Pass-Through Type Automatic
  • Includes Extension Post No
  • Ladder Lifeline Style Fixed Ladder
  • Series GlideLoc
  • Visual Load Indicator No
  • Weight Capacity 310 lb
  • Channel Width 1 in
  • Ladder Lifeline Component Channel Lifeline System
  • Lifeline Material Stainless Steel
  • Detaches from Lifeline Bottom, Top
  • Includes Mounting Hardware Yes
  • Required Accessories Fall Arrester, Harness with Front D-Ring
  • Standards ANSI Z359.0, ANSI Z359.1, OSHA CFR 1926.1053(a)(22), OSHA CFR 1926.1053(a)(23)
  • Workers per System 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list