!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL HAND TOOL KIT,14 PCS

GENERAL HAND TOOL KIT,14 PCS

KLEIN TOOLS

GENERAL HAND TOOL KIT,14 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
GENERAL HAND TOOL KIT,14 PCS

GENERAL HAND TOOL KIT,14 PCS

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $483.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN80014
  • Mfr. Model # 80014
  • UNSPSC # 27113204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Item Electricians Tool Kit
  • Measurement Type SAE
  • Number of Pieces 12
  • Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (3) Specialty Screwdrivers
  • Wrenches Included None
  • Cutting Tools Included None
  • Electrical and Telecom Tools Included (1) Wire Stripper
  • Measuring and Testing Tools Included (1) Tape Measure
  • Number of Pliers 4
  • Abrasives and Finishing Tools Included None
  • Foam Inserts Included No
  • Inspection and Retrieving Tools Included None
  • Non-Sparking No
  • Number of Cutting Tools 0
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 1
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 5
  • Number of Striking and Struck Tools 0
  • Putty Knives and Scrapers Included None
  • Tool Storage Colour Black
  • Tool Storage Height 9 3/4 in
  • Tool Storage Material Leather
  • Tool Storage Type Tool Pouch
  • Drive Size1 Sockets Not Included
  • Pliers Included (1) Tongue and Groove Pliers, (3) Diagonal-Cutting Pliers
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included None
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included (1) Safety Glasses
  • Number of Wrenches 0
  • Compatible Tool Storage Grainger Part Number 2DFT8
  • Includes Protective Eyewear, Tool Belt
  • Insulated Uninsulated
  • Number of Abrasives and Finishing Tools 0
  • Number of Electrical and Telecom Tools 1
  • Number of Inspection and Retrieving Tools 0
  • Number of Miscellaneous Tools 1
  • Number of Putty Knives and Scrapers 0
  • Number of Sockets, Drive Tools, and Accessories 0
  • Primary Application Electrical
  • Tool Families Included Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
  • Tool Storage Depth 6 3/4 in
  • Tool Storage Included Yes
  • Tool Storage Width 2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list