!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEARMOTOR AC 1 RPM

GEARMOTOR AC 1 RPM

DAYTON

GEARMOTOR AC 1 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR AC 1 RPM

GEARMOTOR AC 1 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD1MBG3
  • Mfr. Model # 1MBG3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 25
  • Shipping Weight 4.05 lbs

Product Details

Parallel shaft AC gear motor, nameplate speed 1 RPM, input power 1/100 HP, gear ratio 3077:1, 50/60 Hz, 115 V, overhung load 65 lbs., start torque 100 in.-lbs., full load torque 100 in.-lbs.

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Voltage 115 V AC
  • Max. Torque 100 in.-lb.
  • Gearmotor Shaft Orientation Parallel
  • Nameplate RPM 1.1
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 4-3/4"
  • No Load RPM 1.1
  • Input HP 1/316
  • Full Load Amps 0.62 A
  • Thermal Protection Auto
  • Motor Type Shaded Pole
  • Shaft Length (Dimension V) .75"
  • Lubrication Grease Filled
  • Gear Case Material Die Cast Zinc
  • Gear Type Spur
  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Includes Cooling Fan and Spring Clip
  • Gearmotor Type AC Gearmotor
  • Gearmotor Phase 1
  • Gearmotor Shaft Type Single
  • Gearmotor Rotation CW
  • Gearmotor Enclosure Open
  • Gearmotor Brake Type None
  • Hz 60
  • Overhung Load 54 lb.
  • Gear Ratio 3231:1
  • Insulation Class A
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. (Dimension U) 5/16"
  • Bearings Needle on Case, Ball and Porous Bronze on Motor
  • Housing Die Cast Zinc
  • Gears All Spur Gears
  • Seals Gasketed Gear Case
  • Standards UL/CSA/CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list