!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GATE ADJUSTABLE ALUMINUM SAFETY

GATE ADJUSTABLE ALUMINUM SAFETY

PS DOORS

GATE ADJUSTABLE ALUMINUM SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GATE ADJUSTABLE ALUMINUM SAFETY

GATE ADJUSTABLE ALUMINUM SAFETY

PS DOORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $509.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39L681
  • Mfr. Model # LSG-24-ALU
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Technical Specs

  • Product Type Single-Door Metal
  • Gate Depth 1 1/4 in
  • Gate Height 22 1/4 in
  • Opening Width 22 3/4 in to 26 1/2 in
  • Closure Type Spring
  • Lockable No
  • Adjustable Width Increments 3 3/4 in
  • Arm Depth 22 1/4 in
  • For Maximum Railing Width 1 1/2 in
  • For Opening Width 24 in
  • Overall Height 22 1/4 in
  • Swing Degree 180 Degrees
  • Folding Gate No
  • Operation Manual
  • Safety Guard Colour Yellow
  • Includes Bollards No
  • Includes Safety Guard Yes
  • Gate Colour Silver
  • Gate Finish Unfinished
  • Gate Material Mill Aluminum
  • Swing Direction Left, Right
  • Includes Lock No
  • Adjustable Yes
  • Adjustment Mechanism Slot with Bolt
  • For Maximum Railing Diameter 2 in
  • Opening Height 22 1/4 in
  • Gate Width 22 3/4 in to 26 1/2 in
  • Overall Width 26 1/5 in
  • Assembled Assembled
  • Mounting Location Pipe, Angle, Channel, Flatbar, Existing Wall
  • Safety Controls Fall Hazard Symbol, Safety First Statement
  • Includes Mounting Hardware
  • Includes Mounting Hardware Yes
  • Standards OSHA

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list