!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GATE,96" TO 120" ADJ. OPENING

GATE,96" TO 120" ADJ. OPENING

PS DOORS

GATE,96" TO 120" ADJ. OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GATE,96" TO 120" ADJ. OPENING

GATE,96" TO 120" ADJ. OPENING

PS DOORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,355.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG422L35
  • Mfr. Model # ESG-120-PCY
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Item Single Opening Loading Dock Safety Gate
  • Gate Height 42 in
  • Opening Width 8 - 10 ft.
  • Gate Finish Powder Coated
  • Gate Width 148 in
  • Post Finish Powder Coated
  • Mounting Location Floor Mount
  • Anchor Bolt Diameter 3/8 in
  • Anchor Bolt Type Concrete
  • Safety Controls Hold
  • Safety Guard Finish Powder Coated
  • Swing Degree 90 Degrees
  • Includes Gate Hinge Post, Gate Receiving Post, Top and Mid-rails, Two (2) Lift Assist Dampeners
  • Includes Lock No
  • Lockable No
  • Standards OSHA 1910.28: 1910.29
  • Overall Height 178-1/4"
  • Operation Manual
  • Open Height 164 1/2 in
  • Gate Colour Yellow
  • Gate Material Steel
  • Post Colour Yellow
  • Post Material Steel
  • Adjustable Gate Yes
  • Anchor Bolt Length 3 in
  • Folding Gate No
  • Safety Guard Colour Yellow
  • Safety Guard Material Steel
  • Swing Direction Right
  • Includes Bollards No
  • Includes Safety Guard Yes
  • Locking Mechanism Customer Supplied Padlock
  • Number of Rails Dual

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list