!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS TEST GAUGE,6 PSI-12 IN HG

GAS TEST GAUGE,6 PSI-12 IN HG

WAHL

GAS TEST GAUGE,6 PSI-12 IN HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS TEST GAUGE,6 PSI-12 IN HG

GAS TEST GAUGE,6 PSI-12 IN HG

WAHL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6PEZ6
  • Mfr. Model # 6PEZ6
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Gas Test Guage
  • Primary Pressure Range 0 to 6
  • Process Connection Type NPT
  • Gauge Case Material Steel
  • Socket Material Brass
  • Accuracy +/-1.0%
  • Includes Hex Body And Schrader Air Valve
  • Application Water Pressure Testing, HVAC/R, Low Pressure, Residential
  • Accuracy Grade ASME B40.100 Grade 1A
  • Ambient Operating Temperature Range -4 Degrees to 160 Degrees F (-20 Degrees to -60 Degrees C)
  • Case Finish Painted
  • Freeze Resistant Movement No
  • Mounting Type Stem-Mount
  • Pressure Range Type Pressure
  • Primary Scale Minor Graduations 0.1
  • Secondary Pressure Range 0 to 12
  • Secondary Scale Minor Graduations 0.5
  • Sensor Type Bourdon Tube
  • Pressure Gauge Type Gas Line Pressure Test Kit
  • Process Connection Location Bottom
  • Sensor Material Bronze
  • Lens Material Plastic
  • Nominal Dial Size 4"
  • Compatible Process Media Air, Gas, Water
  • Primary Scale Units psi
  • Series 40 KB
  • Accuracy Scale Full Scale
  • Case Diameter 4"
  • Dial Colour White
  • Manufacturer Warranty Length 1 yr
  • Pointer Characteristics Set hand, Set Pointer for Leak Off
  • Primary Pressure Scale Colour Black
  • Scale Type Dual
  • Secondary Pressure Scale Colour Blue
  • Secondary Scale Units in Hg
  • Standards ASME

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list