!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34X34X66½ IN, YELLOW

FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34X34X66½ IN, YELLOW

CONDOR

FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34X34X66½ IN, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34X34X66½ IN, YELLOW

FLAMMABLES SAFETY CABINET, STANDARD, VERTICAL, 55 GAL, 1 DRUM CAPACITY, 34X34X66½ IN, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,597.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR491M75
  • Mfr. Model # 1055SDSR-50-CONDOR
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 528.0 lbs

Product Details

This yellow flammables safety cabinet has a 55 gallon capacity and is made of steel. It includes two identification labels and two warning labels, four level adjusting feet, and rollers. Gas cylinder safety cabinets store medical, liquid propane, or compressed gas cylinders. The locking mechanism prevents tampering and unauthorized access, and heavy-duty construction helps prevent damage to cylinders.

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourYellow
  • Door Handle TypeRecessed Pull Handle
  • Door Opening Width31"
  • Exterior Depth34 in
  • Exterior Width34 in
  • Includes(2) Identification Labels, (2) Warning Labels, (4) Level Adjusting Feet, Rollers
  • Indoor/OutdoorIndoor
  • MaterialSteel
  • NFPA 400No
  • Number of Doors2
  • Safety Storage TypeCabinet
  • Storage Chemical TypeFlammable Cabinet
  • Cabinet Format Standard
  • Door Closure Type Self-Closing
  • Door Opening Height 59-3/16"
  • Door Type Hinged
  • Exterior Height 66 1/2 in
  • Finish Powder Coated
  • Includes Rollers Yes
  • Lock Type Padlockable
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30, OSHA
  • Number of Shelves 1
  • Storage Capacity 55 gal
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list