!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GAS CYLINDER CABINET FOR COMPRESSED/LIQUID PROPANE GAS, 12 VERTICAL CYLINDERS, STEEL, YELLOW

GAS CYLINDER CABINET FOR COMPRESSED/LIQUID PROPANE GAS, 12 VERTICAL CYLINDERS, STEEL, YELLOW

CONDOR

GAS CYLINDER CABINET FOR COMPRESSED/LIQUID PROPANE GAS, 12 VERTICAL CYLINDERS, STEEL, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS CYLINDER CABINET FOR COMPRESSED/LIQUID PROPANE GAS, 12 VERTICAL CYLINDERS, STEEL, YELLOW

GAS CYLINDER CABINET FOR COMPRESSED/LIQUID PROPANE GAS, 12 VERTICAL CYLINDERS, STEEL, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,960.98 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDREGCVC12SC50
  • Mfr. Model # 491M83
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 361.0 lbs

Product Details

This yellow gas cylinder cabinet is made of steel. It includes two identification labels and two warning labels. Gas cylinder safety cabinets store medical, liquid propane, or compressed gas cylinders. The locking mechanism prevents tampering and unauthorized access, and heavy-duty construction helps prevent damage to cylinders.

Technical Specs

  • Item Gas Cylinder Cabinet
  • Colour Yellow
  • Construction Welded
  • Door Closure Type Self-Closing
  • Exterior Depth 42 in
  • Exterior Width 50 in
  • Fire Lined No
  • Lock Type Padlockable
  • NFPA 30 Yes
  • NFPA 99 No
  • Standards NFPA 58, OSHA 1910.110
  • Vertical Cylinder Capacity 12
  • Assembled Assembled
  • Compatible Tank Size 50 lb
  • Cylinder Storage Orientation Vertical
  • Door Handle Type Hasp Lock
  • Exterior Height 71 3/4 in
  • Finish Powder Coated
  • Includes (2) Identification Labels, (2) Warning Labels
  • Material Steel
  • NFPA 58 Yes
  • OSHA Standard 1910.110
  • Number of Shelves 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list