!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROMETER DEPTH GAUGE, HARDENED STEEL ANVIL, MIC HEAD +/-0.0001 IN, RODS +/-0.0002 IN ACCURACY

MICROMETER DEPTH GAUGE, HARDENED STEEL ANVIL, MIC HEAD +/-0.0001 IN, RODS +/-0.0002 IN ACCURACY

STARRETT

MICROMETER DEPTH GAUGE, HARDENED STEEL ANVIL, MIC HEAD +/-0.0001 IN, RODS +/-0.0002 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROMETER DEPTH GAUGE, HARDENED STEEL ANVIL, MIC HEAD +/-0.0001 IN, RODS +/-0.0002 IN ACCURACY

MICROMETER DEPTH GAUGE, HARDENED STEEL ANVIL, MIC HEAD +/-0.0001 IN, RODS +/-0.0002 IN ACCURACY

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $904.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA52324
  • Mfr. Model # 52324
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This micrometer depth gauge includes six pieces. It features combination ratchet and speeder for uniform pressure and quicker adjustment. It has a ratchet thimble. This micrometer depth gauge includes spanner wrench, and a case.

Technical Specs

  • ItemMicrometre Depth Gauge
  • Resolution0.001 in
  • Long Form Calibration CertificateNo
  • Base StyleFull
  • Included CertificationNone
  • Number of Measuring Rods6
  • Rod Diameter0.045 x 1/8 in
  • Anvil ShapeFlat
  • Case TypePadded Case
  • IncludesSpanner Wrench, Case
  • Maximum Measurement - Inch6 in
  • Number of Gauges6
  • Spindle MaterialHardened Steel
  • Thimble TypeRatchet
  • Range 0 in to 6 in
  • Accuracy Mic head +/-0.0001 in, Rods +/-0.0002 in
  • Base Length 4 in
  • Dimension Type Inch
  • Mechanical Display Type None
  • Operation Type Mechanical
  • Anvil Material Hardened Steel
  • Case Included Yes
  • Features Combination Ratchet and Speeder For Uniform Pressure and Quicker Adjustment
  • Lock Nut Type Ring
  • Minimum Measurement - Inch 0 in
  • Rotating Spindle (Yes/No) No
  • Spindle Shape Flat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list