Product ITEM is unavailable. See products from the same category below.
Mechanical Depth Micrometers
Mechanical depth micrometers have a spindle that operators adjust with a thimble that moves down the length of the slot, step, hole, or projection being measured. When the spindle reaches the bottom of the hole, the operator adds the main and vernier scale to determine the reading. These micrometers can be used with various-sized rods of different depth ranges.
This mechanical depth micrometer includes three pieces. It features combination ratchet and speeder for uniform pressure and quicker adjustment. It has a plain thimble and includes a case.
This mechanical depth micrometer includes three pieces. It features combination ratchet and speeder for uniform pressure and quicker adjustment. It has a plain thimble and includes a case.
Depth micrometer with 6 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.
Depth micrometer with 6 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.
Depth micrometer with 6 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.
Depth micrometer with 6 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.
Live centres have a point that rotates with workpieces as they are turned in a lathe, which minimizes friction between the centres and the workpieces during high-speed turning applications.
Live centres have a point that rotates with workpieces as they are turned in a lathe, which minimizes friction between the centres and the workpieces during high-speed turning applications.
Depth micrometer with 12 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.
Depth micrometer with 12 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.
This half-base mechanical depth micrometer includes six pieces. It features combination ratchet and speeder for uniform pressure and quicker adjustment. It has a ratchet thimble and includes a spanner wrench and a case.
This half-base mechanical depth micrometer includes six pieces. It features combination ratchet and speeder for uniform pressure and quicker adjustment. It has a ratchet thimble and includes a spanner wrench and a case.
Outside micrometer, ratchet-thimble micrometer, functions from both thimble and speeder, one handed operation, provided with a certificate of conformance, flatness 0.0000024 inches, parallelism 0.00008 inches, measuring forces 5 - 10N.
Outside micrometer, ratchet-thimble micrometer, functions from both thimble and speeder, one handed operation, provided with a certificate of conformance, flatness 0.0000024 inches, parallelism 0.00008 inches, measuring forces 5 - 10N.
Depth micrometer with 4 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.
Depth micrometer with 4 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.
This depth micrometer includes six pieces. This depth micrometer includes ratchet stop, measuring rod clamp, a 1 inch, 2 inch, 3 inch, 4 inch, 5 inch, 6 inch rod lengths.
This depth micrometer includes six pieces. This depth micrometer includes ratchet stop, measuring rod clamp, a 1 inch, 2 inch, 3 inch, 4 inch, 5 inch, 6 inch rod lengths.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.