!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICAL DEPTH MICROMETER, 0 IN TO 12 IN RANGE, +/-0015 IN ACCURACY, 4 IN BASE L

MECHANICAL DEPTH MICROMETER, 0 IN TO 12 IN RANGE, +/-0015 IN ACCURACY, 4 IN BASE L

MITUTOYO

MECHANICAL DEPTH MICROMETER, 0 IN TO 12 IN RANGE, +/-0015 IN ACCURACY, 4 IN BASE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICAL DEPTH MICROMETER, 0 IN TO 12 IN RANGE, +/-0015 IN ACCURACY, 4 IN BASE L

MECHANICAL DEPTH MICROMETER, 0 IN TO 12 IN RANGE, +/-0015 IN ACCURACY, 4 IN BASE L

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $717.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT129-150
  • Mfr. Model # 129-150
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1322
  • Shipping Weight 3.115 lbs

Product Details

Depth micrometer with 12 interchangeable rods has a ratchet stop for consistent and repetitive measurements. Interchangeable rod diameter 0.157 inches, with lapped measured end. Rod length can be adjusted with two supplied wrenches.

Technical Specs

  • ItemMechanical Depth Micrometre
  • Resolution0.001 in
  • Long Form Calibration CertificateNo
  • Base StyleFull
  • Mechanical Display TypeNone
  • Operation TypeMechanical
  • Anvil MaterialSteel
  • Case IncludedYes
  • FeaturesInterchangeable Rods with Lapped Measuring End and Provide A Wide Measuring Range, The Rod Length Can be Adjusted in 1 in or 25mm Increments
  • Lock Nut TypeRod
  • Minimum Measurement - Inch0 in
  • Rotating Spindle (Yes/No)Yes
  • Spindle ShapeFlat
  • Range 0 in to 12 in
  • Accuracy +/-0.00015 in, +/-0.003 mm
  • Base Length 4 in
  • Dimension Type Inch
  • Number of Measuring Rods 12
  • Rod Diameter 4 mm
  • Anvil Shape Flat
  • Case Type Plastic Case
  • Includes Key Spanner, Fitted Case
  • Maximum Measurement - Inch 12 in
  • Number of Gauges 1
  • Spindle Material Steel
  • Thimble Type Ratchet
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list