!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ATTIC EXHAUST FAN, GABLE MOUNT, ELECTRIC MOTOR, MAX 2,300 SQ FT ATTIC, 1,650 CFM MAX

ATTIC EXHAUST FAN, GABLE MOUNT, ELECTRIC MOTOR, MAX 2,300 SQ FT ATTIC, 1,650 CFM MAX

DAYTON

ATTIC EXHAUST FAN, GABLE MOUNT, ELECTRIC MOTOR, MAX 2,300 SQ FT ATTIC, 1,650 CFM MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATTIC EXHAUST FAN, GABLE MOUNT, ELECTRIC MOTOR, MAX 2,300 SQ FT ATTIC, 1,650 CFM MAX

ATTIC EXHAUST FAN, GABLE MOUNT, ELECTRIC MOTOR, MAX 2,300 SQ FT ATTIC, 1,650 CFM MAX

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE10W195
  • Mfr. Model # 10W195
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1879
  • Shipping Weight 10.75 lbs

Product Details

This attic exhaust fan includes humidistat, mounting brackets, plastic housing, thermostat, and is made of plastic. It measures 21 inch width, 6⅞ inch height, 21 inch length. This attic exhaust fan has 60 Hz, is gable mountable, 220 watts, and 17 inch diameter, and ⅛ horsepower.

Technical Specs

  • ItemAttic Exhaust Fan
  • Blade MaterialSteel
  • Fire Safety Shut-OffNo Fire Safety Shut-Off
  • Housing MaterialPlastic
  • Includes ShutterShutter Not Included
  • Maximum Attic Area2,300 sq ft
  • Mounting LocationGable
  • Overall Diameter17 in
  • Overall Length21 in
  • Rough Opening ShapeRound
  • For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
  • Wattage220 W
  • Current4 A
  • Includes MotorMotor Included
  • Maximum Motor Speed1,100 RPM
  • Control Type Humidistat, Thermostat
  • Exhaust Airflow @ 0.000 in SP 1,650 cfm
  • High-Efficiency Motor No High-Efficiency Motor
  • Includes Humidistat Humidistat Included
  • Includes Thermostat Thermostat Included
  • Motor Horsepower 1/8 hp
  • Nameplate Voltage 120V AC
  • Overall Height 6 7/8 in
  • Overall Width 21 in
  • Rough Opening Diameter 15 1/2 in
  • Frequency 60 Hz
  • Airflow @ 0.000 in SP 1,650 cfm
  • Includes Humidistat, Mounting Brackets, Plastic Housing, Thermostat
  • Maximum Fan Speed 1,100 RPM
  • Power Source Electric Motor
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list