!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Fireplace Programmable Remote Control

Fireplace Programmable Remote Control

SKYTECH

Fireplace Programmable Remote Control close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Fireplace Programmable Remote Control

Fireplace Programmable Remote Control

SKYTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.55 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC5301P
  • Mfr. Model # 5301P
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.025 lbs

Technical Specs

  • Item Fireplace Programmable Remote Control
  • Changeover Type Manual
  • Control Type Touch Screen
  • Digit Size Large/Easy Read
  • Dual Transformer Compatible Not Dual Transformer Compatible
  • System Settings On-Off
  • Key Features 1,048,576 Security Codes, 5/2 Day Programmable (Weekday/Weekend), Backlit LCD Touchscreen Display With Thermostatic Control and Flame Indicator, Child Safety Lock Out
  • Mounting Direction Vertical
  • Number of Cooling Stages - Conventional System 0
  • Number of Heating Stages - Conventional System 0
  • Maximum Control Temperature 99 Degrees F
  • Temperature Differential +/-3.0F
  • Voltage 3V DC
  • Backlit Type Touch Activated
  • Differential Type Adjustable
  • Housing Colour Black
  • Includes Batteries, Hardware Bag, Instructions, Receiver, Transmitter, Wall Clip, Wall Plate
  • Maximum Operating Temperature 0 Degrees F
  • Millivolt Compatible Millivolt Compatible
  • Mounting Type Optional Surface Mount
  • Number of Relay Inputs 1
  • Overall Depth 1/2 in
  • Overall Width 2 1/4 in
  • Programming Capability 5-2
  • Standards None
  • Temperature Scale Celsius, Fahrenheit
  • Application Heat Only
  • Compatible System Type Universal Fan Kit, Valve System
  • Dehumidification Control Without Dehumidification Control
  • Display Type Digital
  • Fan Settings Thermostatic Control
  • Humidification Control Without Humidification Control
  • Key Pad Lockout Key Pad Lockout
  • Shape Square
  • Number of Cooling Stages - Heat Pump System 1
  • Number of Heating Stages - Heat Pump System 0
  • Minimum Control Temperature 45 Degrees F
  • Terminal Designations Wireless Remote
  • Backlit Screen Colour Blue
  • Battery Type (4) AA Battery, (4) AAA Batteries
  • Frequency 303.8 Hz
  • Housing Material Plastic
  • Includes Positive Off Positive Off Included
  • Minimum Operating Temperature 130 Degrees F
  • Mounting Location Wall
  • Number of Poles 1
  • Number of Zones 1
  • Overall Height 5 in
  • Pilot Duty Rating Not Rated
  • Remote Control Functions On/Off and Temp. Control
  • Temperature Limiting Temperature Limiting
  • Thermostat Type Low Voltage

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list