!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL PUMP,1/3 HP,12 TO 24VDC,25 GPM

FUEL PUMP,1/3 HP,12 TO 24VDC,25 GPM

FILL-RITE

FUEL PUMP,1/3 HP,12 TO 24VDC,25 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL PUMP,1/3 HP,12 TO 24VDC,25 GPM

FUEL PUMP,1/3 HP,12 TO 24VDC,25 GPM

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,524.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG429J10
  • Mfr. Model # NX25-DDCNB-PX
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 1646
  • Shipping Weight 34.1 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/5 HP
  • GPM 25
  • Power Cord Length 20 ft
  • Outlet Size 1 in FNPT
  • RPM 3500/400
  • Housing Material Cast Iron
  • Pump Mount Size 2"
  • Duty Cycle Continuous
  • Overall Height 9 1/2 in
  • Seal Material Buna-N
  • Features Automatic Power Down, High Flow Rates, Improved Suction Lift, Intelligent Tones, Light Weight, Low Amp Draw, Magnetic Replaceable Switch, Removable Power Cord
  • Compatible Fluids Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits
  • Manufacturers Warranty Length 2 yr
  • For Use With Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits
  • Pump Design Rotary Vane
  • Voltage 12 to 24V DC
  • Metered No
  • Inlet Size 1-1/4 in FNPT
  • Max. Viscosity 200 SUS
  • Bypass Valve Yes
  • Bearing Type Ball
  • Self-Priming Yes
  • Overall Length 10 in
  • Overall Width 13 in
  • Seal Type Mechanical
  • Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
  • Standards ATEX , CE, cUL, IECEX
  • Includes Power Cord
  • Pressure Range 0 to 21 psi

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list