!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL TRANSFER PUMP, ROTARY VANE, 12 VDC, 1/3 HORSEPOWER, 25 GPM, 7 X 12 X 10 IN, CAST IRON

FUEL TRANSFER PUMP, ROTARY VANE, 12 VDC, 1/3 HORSEPOWER, 25 GPM, 7 X 12 X 10 IN, CAST IRON

FILL-RITE

FUEL TRANSFER PUMP, ROTARY VANE, 12 VDC, 1/3 HORSEPOWER, 25 GPM, 7 X 12 X 10 IN, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TRANSFER PUMP, ROTARY VANE, 12 VDC, 1/3 HORSEPOWER, 25 GPM, 7 X 12 X 10 IN, CAST IRON

FUEL TRANSFER PUMP, ROTARY VANE, 12 VDC, 1/3 HORSEPOWER, 25 GPM, 7 X 12 X 10 IN, CAST IRON

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,407.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FILNX25DDCNBAA
  • Mfr. Model # NX25-DDCNB-AA
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Product Details

This 12-volt direct current fuel transfer pump is 1/3 horsepower and pumps at a rate of 25 gallons per minute. It is 7 length x 12 width x 10 inches height and made of cast iron. This pump has a rotary vane design and can be used with diesel, gasoline, kerosene, E15, and biodiesel up to B20. It has a limited lifetime warranty.

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/3 HP
  • GPM 25 gpm
  • Hose Length 18 ft
  • Power Cord Length 20 ft
  • Outlet Size 1" FNPT
  • RPM 400-3500
  • Housing Material Cast Iron
  • Bearing Type Sealed Ball
  • Pump Mount Size 2"
  • Duty Cycle Continuous
  • Overall Height 10"
  • Seal Material Ceramic/Carbon
  • Features Automatic Power Down, High Flow Rates, Improved Suction Lift, Intelligent Tones, Light Weight, Low Amp Draw, Magnetic Replaceable Switch, Removable Power Cord
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Manufacturers Warranty Length Limited Lifetime
  • For Use With Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits
  • Pump Design Rotary Vane
  • Voltage 12 VDC
  • Hose Dia. 1"
  • Metered No
  • Inlet Size 1 1/4" MNPT
  • Max. Viscosity 50 SSU
  • Bypass Valve Internal
  • Nozzle Material Aluminum
  • Nozzle Type Ultra High Flow Automatic
  • Self-Priming Yes
  • Overall Length 7"
  • Overall Width 12"
  • Seal Type Mechanical
  • Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
  • Standards UL, cUL Motor, ATEX, CE
  • Includes Pump, 1" x 18' Static Wire Hose, 1" Ultra Hi-Flow Automatic Nozzle, 20' Power Cable, Nozzle Boot
  • Pressure Range 0 psi to 21 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list