!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRAMING NAILS, 2⅜ IN L, PLAIN FINISH, CLIPPED, SMOOTH, STEEL, PLAIN FINISH, 2,500 PK

FRAMING NAILS, 2⅜ IN L, PLAIN FINISH, CLIPPED, SMOOTH, STEEL, PLAIN FINISH, 2,500 PK

SENCO

FRAMING NAILS, 2⅜ IN L, PLAIN FINISH, CLIPPED, SMOOTH, STEEL, PLAIN FINISH, 2,500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRAMING NAILS, 2⅜ IN L, PLAIN FINISH, CLIPPED, SMOOTH, STEEL, PLAIN FINISH, 2,500 PK

FRAMING NAILS, 2⅜ IN L, PLAIN FINISH, CLIPPED, SMOOTH, STEEL, PLAIN FINISH, 2,500 PK

SENCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.63 / PACKAGE of 2500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21U144
  • Mfr. Model # GE24APBX
  • UNSPSC # 31162002
  • CATALOGUE PAGE # 1160
  • Shipping Weight 18.1 lbs

Product Details

This framing nail is 2 3/8 inches in length and comes in a 2500 pack, is made of steel, and has a bright (uncoated) finish. This nail is designed for use with f-35XP, FN91T1, FP325XP, FP701XP, and FP751XP.

Technical Specs

  • Item Framing Nails
  • Shank Diameter 0.113 in
  • Material Steel
  • Head Type Clipped
  • Point Type Diamond
  • Collation Configuration Strip
  • For Use With F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
  • Overall Length 2 3/8 in
  • Product Type Framing Nails
  • Finish Bright (Uncoated)
  • Shank Type Smooth
  • Collation Type Tape
  • Collation Angle 34 Degrees
  • Compatible with Manufacturer Model Number F-35XP, FN91T1, FP325XP, FP701XP, FP751XP

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list