!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S SAFETY OVERSHOES, L, TPR, BLK/RED, CSA, SLIP-ON, STEEL TOES, 13X5¾X4¼ IN, 28 OZ

MEN'S SAFETY OVERSHOES, L, TPR, BLK/RED, CSA, SLIP-ON, STEEL TOES, 13X5¾X4¼ IN, 28 OZ

STLFLX

MEN'S SAFETY OVERSHOES, L, TPR, BLK/RED, CSA, SLIP-ON, STEEL TOES, 13X5¾X4¼ IN, 28 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SAFETY OVERSHOES, L, TPR, BLK/RED, CSA, SLIP-ON, STEEL TOES, 13X5¾X4¼ IN, 28 OZ

MEN'S SAFETY OVERSHOES, L, TPR, BLK/RED, CSA, SLIP-ON, STEEL TOES, 13X5¾X4¼ IN, 28 OZ

STLFLX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.95 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SWESEN104
  • Mfr. Model # SEN-104
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

These black/red, men's large safety overshoes are made of thermoplastic rubber. They are waterproof, oil/acid/crack/chemical-resistant, and meet CSA standards. The guards measure 13 length x 5¾ width x 4¼ inches height and weigh 28 oz. They fit shoe sizes from 9 to 10 and have a flatter anti-slip sole.

Technical Specs

  • Item Foot Guard
  • Dimensions 13 in L x 5 3/4 in W x 4 1/4 in H
  • Material Thermoplastic Rubber
  • Weight Each 28 oz
  • Attachment Type Slip-On
  • Fits Footwear Size 9 to 10
  • Safety Criteria Slip-Resistance
  • Toe Type Steel
  • Size L
  • Impact Rating CSA Z334
  • Gender Women's
  • Colour Black
  • Standards CSA Z334 Certified, CE Approved
  • Fits Shoe Size 4 to 5
  • Shoe Style Foot
  • Width 5 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list