!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOLDING HAND TRUCK,500 LB LOAD CAP.,SLVR

FOLDING HAND TRUCK,500 LB LOAD CAP.,SLVR

MAGLINER

FOLDING HAND TRUCK,500 LB LOAD CAP.,SLVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING HAND TRUCK,500 LB LOAD CAP.,SLVR

FOLDING HAND TRUCK,500 LB LOAD CAP.,SLVR

MAGLINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $716.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1FC76
  • Mfr. Model # FTA19E11L
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.67 lbs

Technical Specs

  • Item Heavy-Duty Delivery Folding Hand Truck
  • Overall Height 49 in
  • Overall Depth 16 in
  • Folded Width 18 1/2 in
  • Frame Material Aluminum
  • Handle Type Extendable Folding
  • Includes Lever Pushoff Without Lever Pushoff
  • Nose Plate Profile Beveled
  • Nose Plate Type Solid Straight
  • Nose Plate Material Aluminum
  • Wheel Type Tread on Core
  • Wheel Bearings Ball Bearing
  • Colour Silver
  • Features Folds Quickly and Easily for Convenient Storage, Heavy-Duty Construction for Superior Strength and Durability, Custom Extruded Latch Design May Be Engaged with One Hand
  • Non-Marking Casters/Wheels No
  • Weight 22 lb
  • Compatible with Product Type Flat loads
  • Load Capacity 500 lb
  • Overall Width 18 1/2 in
  • Folded Height 28 1/2 in
  • Folded Depth 10"
  • Frame Type Flat Back
  • Includes Foot Assist Without Foot Assist
  • Nose Plate Depth 7 1/8 in
  • Nose Plate Thickness 5/16 in
  • Nose Plate Width 14 in
  • Wheel Dia. 8 in
  • Wheel/Tread Material Rubber
  • Brake Type No Caster Brake
  • Assembled Yes
  • Hub Position Offset
  • Release Type Locking Bars
  • Wheel Width 1 5/8 in
  • For Surface Type Smooth and Semi-Smooth Surfaces, Hard Surfaces

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list