!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 28 W BULB MAX, T5, 0-10V, DIMMABLE

FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 28 W BULB MAX, T5, 0-10V, DIMMABLE

PHILIPS

FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 28 W BULB MAX, T5, 0-10V, DIMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 28 W BULB MAX, T5, 0-10V, DIMMABLE

FLUORESCENT BALLAST, 120 TO 277V AC, 1 TO 2 BULBS, 28 W BULB MAX, T5, 0-10V, DIMMABLE

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LMW6
  • Mfr. Model # IOP2S2895SCSD
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Product Details

This Optanium series fluorescent ballast meets the standards for CEC listed, CSA, RoHS compliance, and is UL listed. This fluorescent ballast also has 0.22 to 0.50 amps AC, a T5 ballast bulb and an electronic ballast.

Technical Specs

  • Item Fluorescent Ballast
  • Brand and Series Optanium
  • Ballast Start Type Programmed
  • Number of Bulbs Supported 1, 2
  • Ballast Bulb Type T5
  • Dimming Type Step Dimming
  • Min. Starting Temp. 0 Degrees F
  • Input Watts 58 W to 60 W
  • Ballast Factor 0.95
  • Frequency 50/60 Hz
  • Total Harmonic Distortion Less than 10%
  • Width 1 11/16 in
  • Wiring Type Series
  • Sockets Included No
  • Product Type Fluorescent Ballast
  • Ballast Type Electronic
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 28 W
  • Dimming Yes
  • Dimming Method 0 to 10V
  • Amps AC 0.22 to 0.50
  • Standards CEC Listed, CSA, RoHS Compliant, UL Listed
  • Power Factor 0.98
  • Operating Amps @ 120V 0.55 A
  • Length 9 1/2 in
  • Height 1 3/16 in
  • Thermal Protection Yes
  • Starter Required No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list