!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOR DP 13 1/2 IN 3/4 HP 12 SPD

FLOOR DP 13 1/2 IN 3/4 HP 12 SPD

JET

FLOOR DP 13 1/2 IN 3/4 HP 12 SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR DP 13 1/2 IN 3/4 HP 12 SPD

FLOOR DP 13 1/2 IN 3/4 HP 12 SPD

JET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,288.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JCK200275
  • Mfr. Model # 200275
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Product Details

This drill press includes drill chuck and key and meets the standards for CSA.

Technical Specs

  • Item Drill Press
  • Drill Press Application Drilling
  • Horsepower 3/4 hp
  • Spindle Taper MT2
  • Chuck Style Keyed
  • Drive Type Belt
  • Current 5.2 A
  • Power Source Corded Electric
  • Base Width 16 1/2 in
  • Column Diameter 2 7/8 in
  • Number of Pieces 1
  • Maximum Spindle Speed 3,000 RPM
  • Maximum Spindle-to-Table Height 48 3/4 in
  • Number of Spindle Speeds 12
  • Standards CSA
  • Table Shape Round
  • Table Tilt 45 Degrees
  • Tool Brand Jet
  • Drill Press Type Floor Stand
  • Swing 13 1/4 in
  • Voltage 115/230V
  • Chuck Size 5/8 in
  • Guard Included No
  • Phase Single-Phase
  • Spindle Travel 3 1/8 in
  • Base Length 10 in
  • Chuck Capacity 5/8 in
  • Includes Drill Chuck and Key
  • Maximum Overall Height 61 5/8 in
  • Maximum Spindle-to-Base Height 24 in
  • Minimum Spindle Speed 280 RPM
  • Speed Range 280 to 3,000 RPM
  • Table Length 11 3/8 in
  • Table Slot Yes
  • Tilting Angle 0 Degrees to 45 Degrees
  • Tool Weight 107 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list