!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOR DRILL PRESS, BELT, 115/230V AC, VARIABLE SPEED, 250 TO 3,000 RPM, 18 IN SWING

FLOOR DRILL PRESS, BELT, 115/230V AC, VARIABLE SPEED, 250 TO 3,000 RPM, 18 IN SWING

POWERMATIC

FLOOR DRILL PRESS, BELT, 115/230V AC, VARIABLE SPEED, 250 TO 3,000 RPM, 18 IN SWING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR DRILL PRESS, BELT, 115/230V AC, VARIABLE SPEED, 250 TO 3,000 RPM, 18 IN SWING

FLOOR DRILL PRESS, BELT, 115/230V AC, VARIABLE SPEED, 250 TO 3,000 RPM, 18 IN SWING

POWERMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,395.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PWMPM2800B
  • Mfr. Model # PM2800B
  • UNSPSC # 23241801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 266.0 lbs

Product Details

The product is specifically designed for woodworking

Technical Specs

  • Item Drill Press
  • Power Down Feed Included No
  • Drill Press Application Drilling
  • Speed Adjustment Variable Speed Pulley
  • Horsepower 1 hp
  • Spindle Taper MT2
  • Chuck Size 5/8 in
  • Guard Included No
  • Quill Diameter 2 19/32 in
  • Drilling Capacity in Stainless Steel 1/2 in
  • Drive Type Belt
  • Phase Single-Phase
  • Spindle Travel 6 in
  • Base Length 13 1/2 in
  • Chuck Capacity 5/8 in
  • Includes Keyed Chuck
  • Maximum Spindle Speed 3,000 RPM
  • Maximum Spindle-to-Table Height 26 5/8 in
  • Number of Spindle Speeds Variable
  • Overall Length 18 in
  • Table Length 20 1/4 in
  • Table Slot Width 3/8 in
  • Table Width 14 in
  • Tool Brand Powermatic
  • Primary Material Application Wood
  • Drill Press Type Floor Stand
  • Speed Control Variable
  • Swing 18 in
  • Voltage 115/230V AC
  • Number of Speeds Variable
  • Chuck Style Keyed
  • Coolant System No
  • Drilling Capacity in Steel 1/2 in
  • Drilling Capacity in Wood 5/8 in
  • Radial Arm No
  • Current 7.5 A, 15 A
  • Power Source Corded
  • Base Width 20 1/2 in
  • Column Diameter 3 1/8 in
  • Maximum Overall Height 71 in
  • Maximum Spindle-to-Base Height 44 3/4 in
  • Minimum Spindle Speed 250 RPM
  • Number of T-Slots 0
  • Speed Range 250 to 3,000 RPM
  • Table Shape Rectangular
  • Table Tilt 90 Degrees Left and Right
  • Tilting Angle 90 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list