!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAT WASHER, FOR #8 SCREW, 316 STAINLESS STEEL, PLAIN FINISH, 0.156 IN ID, ⅜ IN OD, 50 PK

FLAT WASHER, FOR #8 SCREW, 316 STAINLESS STEEL, PLAIN FINISH, 0.156 IN ID, ⅜ IN OD, 50 PK

APPROVED VENDOR

FLAT WASHER, FOR #8 SCREW, 316 STAINLESS STEEL, PLAIN FINISH, 0.156 IN ID, ⅜ IN OD, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT WASHER, FOR #8 SCREW, 316 STAINLESS STEEL, PLAIN FINISH, 0.156 IN ID, ⅜ IN OD, 50 PK

FLAT WASHER, FOR #8 SCREW, 316 STAINLESS STEEL, PLAIN FINISH, 0.156 IN ID, ⅜ IN OD, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.97 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP22UG49
  • Mfr. Model # U55410.016.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This flat washer is made of 316 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASME B18.22.1 dimensional standards. This flat washer also has the following resistance properties: corrosion resistant, and it is designed for screws sized #8.

Technical Specs

  • Item Flat Washer
  • Dimensional Standards ASME B18.22.1
  • Material Grade/Class 316
  • For Screw Size #8
  • Outside Diameter 3/8 in
  • System of Measurement Inch
  • Colour Silver
  • Made in North America No
  • Minimum Temperature -58 Degrees F
  • REACH Compliant Yes
  • Resistance Properties Corrosion Resistant
  • Thickness Tolerance +0.008 in/-0.007 in
  • Flat Washer Type Standard
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Inside Diameter 0.156 in
  • Maximum Thickness 0.039 in
  • Minimum Thickness 0.024 in
  • Inside Diameter Tolerance +0.008 in/-0.005 in
  • Maximum Temperature 302 Degrees F
  • Outside Diameter Tolerance +0.015 in/-0.005 in
  • Removable Yes
  • RoHS Compliant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list